Shop All Door Latch Guards
Prime-Line
1-3/4 in. x 9 in. Stainless Steel Lock and Door Reinforcer, 2-1/8 in
Mfr # U 9586
Zoro # G000933442
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-3/4 in.
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9586
- Zoro # G000933442
- UPC # 49793095862
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 1-3/4 in. |
Details
Finish | Brass |
Description
This is a stainless steel door reinforcer. Helps prevent a forced entry. Typically used on wood or metal doors that are 1-3/4 in. thick with mortise or drive-in latches. Accommodates key-in knob locksets or deadbolts, or combination locksets. It features one 2-1/8 in. bore with a 2-3/8 in. backset. Dimensions are 3-7/8 in. wide and 9 in. tall.Designed for single bore doors with a 2-3/8 in. backset Helps protect against a forced entry For use on doors 1-3/4 in. thick that have mortise or drive-in latches Solid brass in a stainless steel finish Pre-punched for mounting All the necessary mounting hardware is included for a quick and easy installation A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Whisper White 4 In. X 12 In. Glazed Ceramic Handcrafted Subway Tile, 15PK (ZOR-MD-0250)
- STRYBUC 24in Channel Balance (62FC-24C-5)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-22D)
- ZORO SELECT O-Ring, Dash 218, PTFE, 0.13 In., PK10 (1RGJ4)
- PRIME-LINE Latch Shield, 2-5/8 in. x 12 in., Gray Single Pack (U 9507)
- PRIME-LINE Antique Brass, Chain Door Guard (U 9913)
- PRIME-LINE Chain Door Guard with Slide Bolt, Solid Brass Single Pack (U 9911)
- PRIME-LINE 1-3/8 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in (U 9585)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Bronze Finish Single Pack (U 10750)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 10260)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 9547)
- Prime-Line Door Accessories