1-3/4 in. x 4-1/2 in. Thick Solid Brass Lock and Door Reinforcer
Mfr # U 9592
Zoro # G500933386
Key Features
- Height 1-3/4 in.
- Finish Stainless Steel
Product Information
- Brand Prime-Line
- MFR # U 9592
- Zoro # G500933386
- UPC # 49793095923
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 1-3/4 in. |
Details
Finish | Stainless Steel |
Description
Help prevent forced entry by reinforcing the weak spot of your door with the Defender Security U 9592 Stainless Steel Lock and Door Reinforcer. Use this lock plate to reinforce and repair both metal, fiberglass, and wood doors. Made of solid stainless steel, the reinforcement lock comes finished in stainless steel to fit over a single bore hole on your door. All the necessary mounting hardware is included with the metal reinforcement plate for a complete installation. It is pre-punched for mounting. Remove the protective film after installation. The reinforced door lock is designed for 1-3/4 inch thick doors that have a 2-1/8 inch bore hole with a 2-3/4 inch backset. The lock reinforcement is 4-5/16 inch wide by 4-1/2 inch tall with a 0.03 inch thickness. Make sure to dry fit the metal reinforced door lock reinforcer before permanently installing. Please refer to the line art drawing and compare with your needs before purchasing (not universal).
- •ADDED SECURITY – Help prevent forced entry by reinforcing the weak spot of your door with the non-recessed metal reinforcement door lock; use this lock plate to reinforce and repair metal, fiberglass, and wood doors
- •BUILT TO LAST – Made of solid stainless steel, the door reinforcement lock comes finished in stainless steel to fit over a single bore hole on your door
- •EASY INSTALLATION – All the necessary mounting hardware is included with the door reinforcement plate for a complete installation; it is pre-punched for mounting. Remove the protective film after installation
- •DIMENSIONS – The door reinforcement plate is designed for 1-3/4 inch thick doors that have a 2-1/8 inch bore hole with a 2-3/4 inch backset; the steel lock is 4-5/16 inch wide by 4-1/2 inch tall with a 0.03 inch thickness
- •NOTE – Make sure to dry fit the Defender Security door lock reinforcer before permanently installing; refer to the line art drawing and compare with your needs before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP865CSG10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP865CSG10-10PACK)
- CENTURY SPRING No. 2 Small Spring Assortment (#2ASSMT)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Almond (HR0076AL)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-7C)
- PRIME-LINE Latch Shield, 2-5/8 in. x 12 in., Gray Single Pack (U 9507)
- PRIME-LINE Stainless Steel Out-Swinging Latch Guard Plate (U 10676)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 9537)
- PRIME-LINE 3 in. x 7 in., Steel Painted Gray Door Latch Shield (U 9500)
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Polished (U 11442)
- DON-JO 3-1/2" x 12" Latch Protector for Outswing Aluminum Entrance Doors (AL211DU)
- Prime-Line Door Surface Protection