1-3/4 in. x 4-1/2 in. Thick Solid Brass Lock and Door Reinforcer
Mfr # U 9590
Zoro # G200933402
Key Features
- Door Thickness 1-3/4 in.
- Finish Stainless Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9590
- Zoro # G200933402
- UPC # 49793095909
- Country of Origin China
- Category Door Reinforcers
Details
Door Thickness | 1-3/4 in. |
Finish | Stainless Steel |
Description
Defender Security U 9589 Stainless Steel Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Made of solid brass construction, the lock reinforcer plate comes finished in stainless steel. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/4 inch thick doors that have mortise or drive-in latches. It features one 2-1/8 inch bore with a 2-3/8 inch backset. The door reinforcer is non-recessed. Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal).
- •ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of an entry door with the non-recessed door lock reinforcer; use to reinforce and repair both metal and wood doors
- •BUILT TO LAST – Made of stainless steel construction, the door lock reinforcement plate comes in an stainless steel finish to fit over a single bore hole on your door
- •EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting
- •DIMENSIONS – The door lock reinforcement plate is designed for 1-3/4 inch thick doors; it features one 2-1/8 inch bore with a 2-3/8 inch backset
- •NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Tan, 3"W X 48"H (CGP-10-4-3)
- ZORO SELECT Raised Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #300 (BULK-FG-1101)
- YALE Lever Lockset, Mechanical, Privacy, Grd. 1 (AU5402LN 626)
- DTC 20in Soft-close Full Extension Zinc Side Mount Ball Bearing Drawer Slide - 100 Lbs Weight Rating (4587120H)
- PRIME-LINE Door Reinfrcr Db #9553 (U 9553)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Aluminum (U 11325)
- PRIME-LINE Deadlock Blank Door Guard, 1-3/4 in. x 4-1/2 in., Stainless Steel (MP9492)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Bronze (U 11126)
- PRIME-LINE Reinforcer Lock/Dr 9In Br U 9560 (9613191)
- PRIME-LINE Reinforcer Lock/Dr 1-3/4In Brz (U 10745)
- PRIME-LINE DOOR REINFORCER 2-3/8 BS (U 9540)
- Prime-Line Door Surface Protection