Shop All Door Reinforcers
Prime-Line
1-3/4 in. Thick Bright Brass Door Edge Reinforcer Single Pack
Mfr # U 9567
Zoro # G300933418
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Thickness 1-3/4 in.
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # U 9567
- Zoro # G300933418
- UPC # 49793095671
- Country of Origin China
- Category Door Reinforcers
Details
Door Thickness | 1-3/4 in. |
Finish | Polished Brass |
Description
This is a door edge reinforcer. It assists in preventing a forced entry. Used on wood or metal doors with mortise or drive-in latches. Accommodates lockset or deadbolt with any backset. Used to reinforce door edges Helps prevent a forced entry Mounts to door edge 1-3/4 in. Solid brass with bright brass finish Accommodates lockset or deadbolt Mounting hardware included A Phillips head screwdriver is required for Installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER 72 in. x 100 ft. Insect Screen Cloth, Charcoal (5030144)
- ZORO SELECT Heavy Duty Barrel Slide Bolt, Black (1WAA7)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft. (804VDKB-48)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11350)
- PRIME-LINE LCK&DOOR REINFCR 1-3/4X9"" (U 9551)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Bronze (U 11126)
- PRIME-LINE Reinforcer Lock/Dr 1-3/4In Brz (U 10745)
- PRIME-LINE U10539 Door Guard- Stainless Steel (4408001)
- PRIME-LINE Mega-Jamb Reinforcing Kit for 2-3/4 in. Backset, For 1-3/4 in. Doors 1 Kit (U 10895)
- PRIME-LINE Reinforcer Lock/Dr Brs 1-3/4In (U9550)
- BELWITH PRODUCTS Belwith Products 2258-SS 9 in. Stainless Steel Door Reinforcer (779783)
- Prime-Line Door Surface Protection