Shop All Plumbing Specialty Tools
Prime-Line
1-3/4 in., 2 in. and 2-1/2 in. 3-Way Plumbers Wrench For Plastic Drain Single Pack
Mfr # RP77341
Zoro # G100954842
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # RP77341
- Zoro # G100954842
- UPC # 18418002486
- Country of Origin China
- Category Plumbing Specialty Tools
Details
Color/Finish | Zinc Plated |
Description
This 3-Way Plumbers Wrench (also known as a "spud" wrench) by Rapid Repair is constructed of stamped steel construction and comes in a zinc-plated, corrosion-resistant finish. This wrench is designed for use with plastic drain nuts, and it fits various size nuts, for drain connections and various other uses. For use on 1-3/4 inch, 2 inch and 2-1/2 inch nuts. Use on plastic nuts only. Use to tighten or loosen plastic plumbing nuts during the installation or removal of plumbing parts.
- •Constructed of steel welded rod and stamped steel components
- •Tool fitting comes in a corrosion resistant, zinc plated finish with red painted finish on handle and shaft
- •Designed for use with garbage disposals
- •Features a pivoting head for easy insertion and removal from drain opening
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve, EBV-200-A (3325201)
- MOEN Hose Kit (114307)
- VIEGA Coupling (80270)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 1H, White (LBT312271)
- PRIME-LINE 4 Sided Pop-Up and Drain Strainer Wrench Single Pack (RP77325)
- PRIME-LINE 10-1/2 in. Reach, Steel Basin Wrench Single Pack (RP77335)
- PRIME-LINE 4-Way Heavy Duty Sillcock Key Single Pack (RP77231)
- PRIME-LINE 6 in. x 6 in. Hardened Steel Faucet Seat Wrench, Tapered Single Pack (RP77331)
- PRIME-LINE 1/2 in. and 3/4 in. Pipe Nipple Extractor, Red 1 Set (RP77350)
- PRIME-LINE Basket Strainer Wrench, Chrome Plated Steel Single Pack (RP77343)
- GEDORE Wrench For Plumbing Fittings, 275mm (320000)
- Prime-Line Plumbing Tools