1-1/8 in. Classic Bronze Cam Lock
Mfr # U 11088
Zoro # G400934209
Key Features
- Finish Satin Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 11088
- Zoro # G400934209
- UPC # 49793110886
- Country of Origin China
- Category Cam Locks
Details
Finish | Satin Nickel |
Description
This drawer and cabinet lock makes it easy to secure your drawers, important files and small items. It is constructed of diecast and steel components with a satin nickel finish, and features a 3/4 inch outside cylinder diameter with a 1-1/8 inch length that will accommodate up to 13/16 inch thick panels. It’s durable, strong and installation is simple and easy. This drawer and cabinet lock can be mounted to metal or wood, door and/or drawer panels.
It comes complete with 3 cams, a trim collar, 2 reversible rotation washers, 2 keys and fasteners. The lock is keyed different with a Yale Y-11 keyway.
- •SECURE CABINET DOORS AND DRAWERS – This U 11088 lock can be used to secure cabinet doors, drawers and much more with the securing hex nut.
- •DURABLE CONSTRUCTION – This drawer and cabinet lock is constructed of diecast and steel components with a satin finish. It’s durable and strong, perfect for keeping your small items safe.
- •COMES COMPLETE - This drawer and cabinet lock comes complete with 3 cams, a trim collar, 2 reversible rotation washers, 2 keys and fasteners. Keyed Different, Yale Y-11 keyway.
- •EASY INSTALLATION - Installation is quick and easy – additional security for your small items and drawers are within reach! It can be mounted to metal or wood, door and/or drawer panels.
- •PRODUCT INFO - This lock features a 3/4 inch outside cylinder diameter with a 1-1/8 inch length that will accommodate up to 13/16 inch thick panels.
- •NOTE – Please refer to the line art for dimensions and compare with your needs before ordering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE COMMERCIAL Pemko Aluminum Saddle Threshold 48"L x 5"W, 1/4"H, Mill Aluminum (85608)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG8)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8803-C420A-3)
- MIDWEST FASTENER 2-1/2 x 1-3/4" Solid Brass Butt Hinges 2PK (37165)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway (U 9953)
- PRIME-LINE Defender Security Lock, Cam, Keyed Lock, Y11 Yale Keyway, Stainless Steel, Chrome (U 9941KA)
- PRIME-LINE Prime Line Products Showcase Key Lock U9949 (U9949)
- PRIME-LINE Prime Line Products Drawer & Cabinet Lock U9945 (U9945)
- PRIME-LINE Showcase Window Key Lock, 9/16 in. x 5-1/2 in., Steel, Chrome Plated (U 9949)
- PRIME-LINE 1-3/8 in. Classic Bronze Cam Lock (U 11089)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 25/32 in (1XTD2)
- Prime-Line Cam Locks