Shop All Furniture Glides
Prime-Line
1-1/2 in. Round Sliding Discs, Gray Plastic 4 Pack
Mfr # MP75123
Zoro # G900935737
product price: $5.25
/pk 4, $1.31/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 1-1/2 in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP75123
- Zoro # G900935737
- UPC # 49793751232
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 1-1/2 in. |
Details
Color | Gray |
Description
Looking to move your heavy furniture on carpeted floors with a minimum of effort? Simply slip these Magic Sliders furniture sliders under your heavy and difficult to move furniture and slide them with ease. Each slider is constructed form durable plastic and foam padding. The foam rubber will grip your furniture and allow you to slide your heavy furniture where you would like over your carpeted areas. Use a round, square or triangle slider for any task. Leave the sliders underneath to move your furniture so you can move them quickly and easily or you can remove them from the bottom of your furniture as you see fit. Rearrange your room for a new look or clean under that heavy furniture with minimal effort in moving them. Not intended for hardwood or tile. Get your sliders today and let them help make your moving efforts easy.Used to move heavy furniture over carpeted areas 1-1/2 in. round sliding Reusable design Durable gray plastic with a foam pad 4 per package Made by Magic Sliders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Ultra-Life Max 3 in. Nylon Garage Door Roller w Sealed 6201ZZ Bearing & 7 in. Steel Stem (10-Pack) (DLMR6201ZZ7)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- MASTER LOCK PADLOCK DBL LOCK STL 2"" (M176XDLHCCSEN)
- SCHLAGE Keyblank, C125 Keyway, Embossed Logo Only, 50 Pack (35-009 C125 (50PK))
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 16 Pack (MP75031)
- PRIME-LINE Furniture Felt Pad and Bumper Assortment, Self-Adhesive, Brown Pads 8 Pack (MP76840)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pad Assortment, 1/4 in. Thick 36 Pack (MP76750)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, Triple Layer Pads, 4 in. x 4 in. 36 Pack (MP76710)
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 4 Pack (MP75021)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 2 in. Diameter 8 Pack (MP76715)
- PRIME-LINE 7/8 in. Caramel Plastic Swivel Floor Protector Sliders for Chair Feet 8 Pack (MP75756)
- Prime-Line Furniture Glides