Shop All Screen Spline
Prime-Line
0.23 in. x 200 ft. Gray Vinyl Glass Glazing Spline Single Pack
Mfr # P 7771
Zoro # G800933574
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Insert Size 0.23 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # P 7771
- Zoro # G800933574
- UPC # 49793877710
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.23 in. |
Details
Finish | Gray |
Description
This item is a flexible vinyl product that is used on aluminum windows between the glass and outer channel. When the glazing bead is Pushed-in, all that remains visible is a neat Bead that leaves the window with a clean sight line. 0.230 in. x 0.440 in., gray, 200 ft. roll.Typically used on aluminum windows between the glass and the outer channel UV stabilized 0.230 in. x 0.440 in. dimensions Gray extruded vinyl construction 200 ft. per roll Flexible and easy push-in installation No tools are required for installation For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 20V (TP2420)
- DANCO O-RING 1-5/8X1-7/8X1/8"" (35763W)
- DELTANA Kickdown Holder Satin Nickel 4" (DHK4U15)
- X1 TOOLS R-020 Square O-Ring ID: 7/8, CS 1/16, OD 1 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R020x24)
- PRIME-LINE 0.145 in. x 500 ft. Roll Black Foam Screen Spline 1 Roll (P 8123)
- PRIME-LINE Screen Retainer Spline, 0.130 in., 250 foot, Black 1 Roll (P 7555)
- PRIME-LINE 0.165 in. x 500 ft. Roll Gray Spline 1 Roll (P 7674)
- PRIME-LINE Screen Retainer Spline, 0.150 in., 250 ft. Roll, Black 1 Roll (P 7613)
- PRIME-LINE 25'155532BLK Spline (P 7520)
- PRIME-LINE Spline Blk 25'L .210 (P7527)
- PRIME-LINE Screen Retainer Vinyl Spline, 0.12 in., Round, Black, 250 foot 1 Roll (P 7551)
- Prime-Line Screen & Storm Door Hardware