0.155 in. x 250 ft. Roll Black Spline
Mfr # P 7567
Zoro # G800935158
Key Features
- Finish Black
- Insert Size 0.155 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # P 7567
- Zoro # G800935158
- UPC # 49793075673
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.155 in. |
Details
Finish | Black |
Description
This Prime-Line E 2164 Mortise Lock is constructed with a corrosion-resistant stainless steel housing and stainless steel faceplate. The mortise lock set features a round-end face plate that serves as an adjustment feature for the hook's distance of projection. The keyway of the replacement mortise lock rests at a 45 degree position when the hook is fully extended in the locked position. The mounting holes of the sliding door latch are spaced apart at 4-5/8 inch on center. The patio door latch fits on W and F manufactured handles. For all dimensional information please refer to the line art and compare to your needs before purchasing.
- •REPLACE OLD OR BROKEN DOOR LOCKS – When your sliding door mortise lock is broken or old, don’t replace the door entirely, just get a new mortise door lock
- •FOR SLIDING DOORS – This mortise lock replacement can be used on sliding patio doors constructed of wood, aluminum and vinyl, and fits on W and F manufactured handles
- •46 DEGREE KEYWAY - The keyway of the mortise door latch rests at a 45 degree position when the hook is fully extended in the locked position
- •STRONG AND DURABLE – This patio door mortise lock set is constructed of a corrosion-resistant stainless steel housing and stainless steel faceplate
- •DIMENSIONS – The mounting holes of the mortise latch are spaced apart at 4-5/8 inch on center; for all dimensional information please refer to the line art and compare to your needs before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Small Format Interchangeable Core, 7 Pin, Best A, Oil Rubbed Bronze (GMS-IC-7-A-10B)
- MIDWEST FASTENER 7-1/2" x 8" x 1/4" Rubber Drive Belt O Rings (78041)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bro (6339.102.L158)
- TELL LC2676 CTL -Cortland Grade 2 Lever - Privacy US26D (TELL-CL100984)
- PRIME-LINE 1/8X250 BLK SPLINE (P7551)
- PRIME-LINE 0.21 in. x 250 ft. Roll, Black Spline 1 Roll (P 7595)
- PRIME-LINE 0.14 in. x 25 ft. Roll Black Spline Single Pack (P 7519)
- PRIME-LINE Screen Retainer Spline, 0.200 in., Foam, Black, 500 ft. 1 Roll (P 8129)
- PRIME-LINE 1/4" Glazing Channel (P 7738)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 25 foot, Black Single Pack (P 7950)
- PRIME-LINE 0.145 in. x 500 ft. Roll Black Foam Screen Spline 1 Roll (P 8123)
- Prime-Line Screen Spline