Prime-Line

0.155 in. x 25 ft. Bag, Black Spline


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Width 0.155 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.155 in.

Details

Color Black

Description

This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.155 in. (5/32 in.) in diameter. It is a top quality round, serrated vinyl with a hollow core. Black in color. 25 ft. roll.
  • Used to secure various type of fabric into channel in screen frames
  • 32 point serrated design
  • 25 ft. roll
  • Extruded black vinyl
  • Hollow core
  • UV stabilized
  • Easy to install in less than 30 minutes with a few simple tools
  • For further dimensional information, please see the line drawing
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.