Shop All Screen Spline
Prime-Line
0.120 in. x 25 foot, Black Spline Single Pack
Mfr # P 7516
Zoro # G700935661
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # P 7516
- Zoro # G700935661
- UPC # 49793075161
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.12 in. |
Details
Finish | Black |
Description
This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.120 in. (1/8 in.) diameter. It is a top quality round, serrated vinyl with a hollow core. Black in color. 25 ft. per roll.Used for securing various screen types into window screen channels UV stabilized 0.120 in. diameter Black extruded vinyl 25 ft. roll Hollow core for easy installation 32 point serrated design For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- NATIONAL HARDWARE 3-1/2 in. L Satin Nickel Door Hinge , 2PK (N830-437)
- COMPONENT HARDWARE Door and Butt Hinge (W60-Y015)
- HAGER Prime Coat Shim 337A (023347)
- PRIME-LINE Screen Retainer Spline, 0.175 in., 500 ft. Roll, Gray 1 Roll (P 7682)
- PRIME-LINE Spline Pull Tabs Blk 25 (PL14621)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 25 foot, Black Single Pack (P 7950)
- PRIME-LINE 25'155532BLK Spline (P 7520)
- PRIME-LINE 1/8X250 BLK SPLINE (P7551)
- PRIME-LINE 0.23 in. x 250 ft. Roll Gray Spline 1 Roll (P 7705)
- STRYBUC .172 Screen Spline Black (66-75)
- Prime-Line Screen & Storm Door Hardware