Shop All Windshield Washer Fluid
Prime Guard
Windshield Washer Fluid, Purple, 1 gal
Mfr # PRIM93506
Zoro # G910877331
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Container Type Jug
- Maximum pH Level 9.8
- Freezing Point -35 Degrees F
- Series Prime Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Guard
- MFR # PRIM93506
- Zoro # G910877331
- UPC # 009114935000
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Container Size | 1 gal |
Details
Item | Windshield Washer Fluid |
Color | Purple |
Container Type | Jug |
Maximum pH Level | 9.8 |
Freezing Point | -35 Degrees F |
Series | Prime Guard |
Boiling Point | 172 Degrees F |
Flash Point | 84 Degrees F |
Product Type | Windshield Washer Fluid |
Features | Cleans Road Grime and Dirt, Streak-Free Cleaning, Removes Frost and Light Ice, Suitable for All Vehicles Including EV |
Product Form | Liquid |
Standards | OSHA |
Recommended Dilution | Ready to Use |
VOC Content Weight Percentage | 35 % |
Description
Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Prime Guard, Container Size 1 gal, Container Type Jug, Product Form Liquid, Color Purple, Freezing Point -35 Degrees F, Properties De-Bug, De-Icer, VOC Content Weight Percentage 35 Percent, Recommended Dilution Ready to Use, Boiling Point 172 Degrees F, Features Cleans Road Grime and Dirt, Streak-Free Cleaning, Removes Frost and Light Ice, Suitable for All Vehicles Including EV, Flash Point 84 Degrees F, Maximum pH Level 9.8
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Piston Cylinder Hone 2 In-7 In, W80560 (W80560)
- CURT Rpmnt DrctWld Sq. Jck Pin, 28570/28575 (28963)
- T SERIES Ignition Control Module, LX301T (LX301T)
- WESTWARD 20 Blade Tune Up Gauge (1EKP6)
- PRIME GUARD Power Blast Gallon +20 Deg F Temperature Rating Windshield Washer Fluid (PRIM92306)
- OIL EATER 4 oz Antifog Windshield Treatment Plastic Bottle (ANF0435398)
- SUBZERO Lock De-Icer, Aerosol Can, 0.63, Clear (22-5-00500-SZ)
- MOTORCRAFT Solution-Windshield Washer, ZC32M20EG (ZC32M20EG)
- RAIN-X With De Icer and Rain Repellant Additives, Effective To - 25 Degrees Fahrenheit (RX68106)
- PRESTONE Windshield De-Icer Aerosol 11 oz (AS-242)
- PRESTONE 32 oz Windshield De-Icer Spray Bottle (AS246)
- Prime Guard Windshield Washer Fluid