Shop All Windshield Washer Fluid
Prime Guard
Windshield Washer Fluid, Blue, 55 gal
Mfr # PRIM92055
Zoro # G810877332
product price: $354.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Color Blue
- Container Type Drum
- Flash Point 85 Degrees F
- Standards OSHA
- Product Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Guard
- MFR # PRIM92055
- Zoro # G810877332
- UPC # 009114920556
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Container Size | 55 gal |
Details
Item | Windshield Washer Fluid |
Color | Blue |
Container Type | Drum |
Flash Point | 85 Degrees F |
Standards | OSHA |
Product Form | Liquid |
Boiling Point | 187 Degrees F |
Maximum pH Level | 8.5 |
Features | Cleans Road Grime and Dirt, Streak-Free Cleaning, Removes Frost, Suitable for All Vehicles Including EV |
Freezing Point | -20 Degrees F |
Series | Prime Guard |
Product Type | Windshield Washer Fluid |
VOC Content Weight Percentage | 27 % |
Recommended Dilution | Ready to Use |
Description
Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Prime Guard, Container Size 55 gal, Container Type Drum, Product Form Liquid, Color Blue, Freezing Point -20 Degrees F, Properties Standard, VOC Content Weight Percentage 27 Percent, Recommended Dilution Ready to Use, Boiling Point 187 Degrees F, Features Cleans Road Grime and Dirt, Streak-Free Cleaning, Removes Frost, Suitable for All Vehicles Including EV, Flash Point 85 Degrees F, Maximum pH Level 8.5, Standards OSHA
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE MAGNUM STEERING DAMPER KIT (SA1932)
- MILTON INDUSTRIES 12" Dual-Head Straight-Foot Air Chuck With Cushioned Grip (693-12CG)
- STENS Air Filter For Subaru 263-32610-A1 Eh63 Eh64 And Eh65 (100-745)
- GROCO 1" NPT x 1-1/8" ID Bronze Full Flow 90 deg Elbow Pipe to Hose Fitting (FFC-1125)
- PRIME GUARD Windshield Washer Fluid, Purple, 1 gal (PRIM93506)
- PRIME GUARD Power Blast Gallon +20 Deg F Temperature Rating Windshield Washer Fluid (PRIM92306)
- OIL EATER 4 oz Rain Repellent Spray Bottle (ARA0435395)
- RAIN-X 32 ░F Windshield Washer Fluid 1 gal (113605)
- RAIN-X Rain-X 8049075 1 gal Extreme Temperature Windshield De-Icer Liquid; Pack of 6 (8049075)
- FLITZ 16 oz. Metal Pre Clean Spray Bottle (AL 01706)
- PRESTONE 55 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Drum (AS658-55)
- Prime Guard Windshield Washer Fluid