Shop All Anti-Freeze & Coolants
Prime Guard
Antifreeze, Pink, 1 gal
Mfr # PRIM95806
Zoro # G410877336
product price: $3.99
/ea
Not eligible for select promotions
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Features Non-Toxic, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, and All Plastics (Except Acetate)
- Container Type Jug
- Specific Gravity 1
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Guard
- MFR # PRIM95806
- Zoro # G410877336
- UPC # 009114958009
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Container Size | 1 gal |
Details
Promotion Restriction | Not eligible for promotion |
Color | Pink |
Features | Non-Toxic, Safe for Incidental Contact with People, Pets, and Wildlife, Safe on Copper, Brass, and All Plastics (Except Acetate) |
Container Type | Jug |
Specific Gravity | 1 |
Item | Antifreeze |
Flash Point | 40.56 Degrees C |
Standards | OSHA 29 CFR 1910.1200 |
Compatible Vehicle Type | Asian Vehicles, Boats, Buses, Cars, Diesel Trucks, European Vehicles, Heavy Duty Trucks, Heavy Duty Vehicles, Light Duty Trucks, Medium Duty Trucks, Motorcycles, Pickup Trucks, Race Cars, RVs, Snowmobiles, SUVs, Trucks |
Base Formulation | Propylene Glycol |
Concentration Type | Pre-Diluted 50/50 |
Series | Prime Guard |
Maximum pH Level | 8 |
Compatible Engine Type | Ethanol Engines |
Biodegradable | Biodegradable |
Minimum pH Level | 7 |
Product Form | Liquid |
Freezing Point | 10 Degrees F |
Phosphate-Free | Phosphate-Free |
Manufacturer Specifications | Non-Potable Water Systems |
Silicate-Free | Silicate-Free |
Description
Antifreeze, Coolant Type Not Applicable, Series Prime Guard, Container Type Jug, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Propylene Glycol, Color Pink, Lifetime Rating Not Applicable, Mileage Rating Not Applicable, Freezing Point 10 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications Non-Potable Water Systems, Standards OSHA 29 CFR 1910.1200, Compatible Engine Type Ethanol Engines
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Plug w/Guard, Die-Cast, 7-Pole (82-1019)
- MAXWELL Up/Down Footswitch Compact White P104809 (P104809)
- TIMBREN 17-17 F350 SUPER DUTY 2/4WD REAR SUSPENSION HELPER (FR350SDJ)
- CURT Taillight Converter, 24V (56424)
- PRIME GUARD Antifreeze Coolant, Orange, 55 gal (PRIMORANGE5055)
- PRIME GUARD Antifreeze/Coolant (PRIMGOLD)
- PRIME GUARD All Vehicle Antifreeze (PRIMGREEN)
- PRIME GUARD Antifreeze Coolant, Orange, 1 gal (PRIMORANGE50)
- PRIME GUARD All Vehicle Pre-mix Antifreeze Coolant (PRIMGREEN50)
- AISIN ACB-003 Engine Coolant / Antifreeze (ACB-003)
- SIERRA Peak Concentrated Antifreeze/Coolant 1 gal (SEP003)
- Prime Guard Anti-Freeze & Coolants