Shop All Anti-Freeze & Coolants
Prime Guard
Antifreeze Coolant, Orange, 55 gal
Mfr # PRIMORANGE5055
Zoro # G610866024
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$633.99
Free 30-Day Returns
Key Features
- Color Orange
- Features Guards Against Temperature Extremes, Rust, Corrosion, and Premature Water Pump Failure, Resists Freeze-Up and Boil-Over
- Container Type Drum
- Standards OSHA
- Container Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime Guard
- MFR # PRIMORANGE5055
- Zoro # G610866024
- UPC # 840530128122
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Container Size | 55 gal |
Details
Color | Orange |
Features | Guards Against Temperature Extremes, Rust, Corrosion, and Premature Water Pump Failure, Resists Freeze-Up and Boil-Over |
Container Type | Drum |
Item | Antifreeze Coolant |
Standards | OSHA |
Product Form | Liquid |
Concentration Type | Pre-Diluted 50/50 |
Boiling Point | 226 Degrees F |
Compatible Vehicle Type | Asian Vehicles, Boats, Buses, Cars, Diesel Trucks, European Vehicles, Heavy Duty Trucks, Heavy Duty Vehicles, Light Duty Trucks, Medium Duty Trucks, Motorcycles, Pickup Trucks, Race Cars, RVs, Snowmobiles, SUVs, Trucks |
Series | Prime Guard |
Phosphate-Free | Phosphate-Free |
Manufacturer Specifications | All Cars and Light Duty Trucks |
Freezing Point | -34 Degrees F |
Base Formulation | Ethylene Glycol |
Biodegradable | Not Biodegradable |
Silicate-Free | Silicate-Free |
Mileage Rating | 150,000 mi |
Coolant Type | OAT |
Description
Antifreeze Coolant, Coolant Type OAT, Series Prime Guard, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Orange, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 226 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications All Cars and Light Duty Trucks, Standards OSHA
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Air Brake Tube, 1/4", Yellow, Type A, 100 ft (81-1014-100Y)
- TOPSIDER Manual Fluid Evacuator, 618-1/2" L (5060TS)
- EQUALIZER INDUSTRIES Bmw Door Wrench (DW400)
- VIBRANT PERFORMANCE 4 PLY SILICONE SLEEVE, 3IN I.D. X 12IN LONG - BLACK (27151)
- PRIME GUARD All Vehicle Antifreeze (PRIMGREEN)
- PRIME GUARD Antifreeze, Pink, 1 gal (PRIM95806)
- PRIME GUARD Antifreeze Coolant, Orange, 1 gal (PRIMORANGE50)
- PRIME GUARD Antifreeze/Coolant (PRIMGOLD)
- PRIME GUARD All Vehicle Pre-mix Antifreeze Coolant (PRIMGREEN50)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.0 pH (PARB53-01-GR)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AFC12000)
- Prime Guard Anti-Freeze & Coolants