Shop All Anti-Freeze & Coolants
Prime Guard
Antifreeze Coolant, Orange, 1 gal
Mfr # PRIMORANGE
Zoro # G610877334
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features Guards Against Temperature Extremes, Rust, Corrosion, and Premature Water Pump Failure, Resists Freeze-Up and Boil-Over
- Container Type Jug
- Flash Point 215 Degrees F
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Guard
- MFR # PRIMORANGE
- Zoro # G610877334
- UPC # 840530128092
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Container Size | 1 gal |
Details
Color | Orange |
Features | Guards Against Temperature Extremes, Rust, Corrosion, and Premature Water Pump Failure, Resists Freeze-Up and Boil-Over |
Container Type | Jug |
Flash Point | 215 Degrees F |
Specific Gravity | 1.11 |
Standards | OSHA |
Item | Antifreeze Coolant |
Biodegradable | Not Biodegradable |
Boiling Point | 327 Degrees F |
Maximum pH Level | 8.9 |
Concentration Type | Concentrated |
Product Form | Liquid |
Compatible Vehicle Type | Asian Vehicles, Boats, Buses, Cars, Diesel Trucks, European Vehicles, Heavy Duty Trucks, Heavy Duty Vehicles, Light Duty Trucks, Medium Duty Trucks, Motorcycles, Pickup Trucks, Race Cars, RVs, Snowmobiles, SUVs, Trucks |
Series | Prime Guard |
Base Formulation | Ethylene Glycol |
Freezing Point | 5 Degrees F |
Phosphate-Free | Phosphate-Free |
Manufacturer Specifications | All Cars and Light Duty Trucks |
Silicate-Free | Silicate-Free |
Coolant Type | OAT |
Mileage Rating | 150,000 mi |
Description
Antifreeze Coolant, Coolant Type OAT, Series Prime Guard, Container Type Jug, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Orange, Mileage Rating 150,000 mi, Freezing Point 5 Degrees F, Boiling Point 327 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications All Cars and Light Duty Trucks, Standards OSHA
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Consp Tape, Truck and Trailer, 2"X8.33Yd (18803)
- STECK MANUFACTURING Door Spring Tool Gm Light Truck (21910)
- AUTO VENTSHADE 16-18 TACOMA HS BUGFLECTOR SMOKE (23681)
- RANGER Motorcycle Lift, 1,500lb lift capacity (RML-1500XL)
- PRIME GUARD Antifreeze/Coolant (PRIMGOLD)
- PRIME GUARD Antifreeze Coolant, Orange, 1 gal (PRIMORANGE50)
- PRIME GUARD Antifreeze Coolant, Orange, 55 gal (PRIMORANGE5055)
- PRIME GUARD All Vehicle Antifreeze (PRIMGREEN)
- PRIME GUARD All Vehicle Pre-mix Antifreeze Coolant (PRIMGREEN50)
- ZEREX Antifreeze Coolant, 1 gal., Concentrate (846439)
- MILES LUBRICANTS Green Antifreeze, 50/50, 5 gal., Pail (M002000506)
- Prime Guard Anti-Freeze & Coolants