Shop All Anti-Freeze & Coolants
Prime Guard
Antifreeze Coolant, Gold, 55 gal
Mfr # PRIMGOLD5055
Zoro # G210866042
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$601.99
Free 30-Day Returns
Key Features
- Color Gold
- Features Prevents Corrosion, Protects the Entire Cooling System, Including the Radiator and Water Pump, Will Not Void Warranty, Works with Any Color Antifreeze/Coolant
- Container Type Drum
- Container Size 55 gal
- Specific Gravity 1.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime Guard
- MFR # PRIMGOLD5055
- Zoro # G210866042
- UPC # 840530128085
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Container Size | 55 gal |
Details
Color | Gold |
Features | Prevents Corrosion, Protects the Entire Cooling System, Including the Radiator and Water Pump, Will Not Void Warranty, Works with Any Color Antifreeze/Coolant |
Container Type | Drum |
Item | Antifreeze Coolant |
Specific Gravity | 1.07 |
Standards | OSHA |
Flash Point | 220 Degrees F |
Boiling Point | 228 Degrees F |
Series | Prime Guard |
Maximum pH Level | 9 |
Product Form | Liquid |
Biodegradable | Not Biodegradable |
Concentration Type | Pre-Diluted 50/50 |
Compatible Vehicle Type | Asian Vehicles, Boats, Buses, Cars, Diesel Trucks, European Vehicles, Heavy Duty Trucks, Heavy Duty Vehicles, Light Duty Trucks, Medium Duty Trucks, Motorcycles, Pickup Trucks, Race Cars, RVs, Snowmobiles, SUVs, Trucks |
Base Formulation | Ethylene Glycol |
Freezing Point | -36 Degrees F |
Manufacturer Specifications | All Cars and Light Duty Trucks |
Mileage Rating | 150,000 mi |
Silicate-Free | Silicate-Free |
Coolant Type | OAT |
Phosphate-Free | Phosphate-Free |
Description
Antifreeze Coolant, Coolant Type OAT, Series Prime Guard, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Gold, Mileage Rating 150,000 mi, Freezing Point -36 Degrees F, Boiling Point 228 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications All Cars and Light Duty Trucks, Standards OSHA
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Spectro SP105 (SP105)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 4 Oz, PK25 (TALZ-040)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (7434)
- MEGAWARE Skegguard 27051 Ss Mercruiser (27051)
- PRIME GUARD All Vehicle Pre-mix Antifreeze Coolant (PRIMGREEN50)
- PRIME GUARD Antifreeze Coolant, Orange, 55 gal (PRIMORANGE5055)
- PRIME GUARD Antifreeze/Coolant (PRIMGOLD)
- PRIME GUARD Antifreeze Coolant, Orange, 1 gal (PRIMORANGE50)
- PRIME GUARD Antifreeze, Pink, 1 gal (PRIM95806)
- PRIME GUARD All Vehicle Antifreeze (PRIMGREEN)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AFC12100)
- Prime Guard Anti-Freeze & Coolants