Shop All Tool Sharpeners
Prime Edge
Knife Sharpening System, Wet, HP 1
Mfr # HE2-110V1P60HZ
Zoro # G9822626
product price: $15,747.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$15,747.99
Free 30-Day Returns
Key Features
- Overall Width (In.) 30
- Application Sharpening
- Phase Single
- Includes (4) 4 in Wheels: (2) 320 Grit / (2) 60 Grit
- Standards CE, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Edge
- MFR # HE2-110V1P60HZ
- Zoro # G9822626
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Overall Width (In.) | 30 |
Overall Depth (In.) | 12 |
Width (In.) | 1 and 2 |
Grinding Wheel Dia. (In.) | 4 |
Overall Height (In.) | 17 |
Overall Height | 21 in |
Wheel Dia. | 4 in |
Overall Depth | 12 in |
Overall Width | 30 in |
Description
Knife Sharpening Machine, Voltage 115 V, Horsepower 1, Phase Single, Overall Depth 12 in, Overall Height 21 in, Overall Width 30 in, Max. Speed 800 RPM, Grit 320, 60, Includes (4) 4 in Wheels: (2) 320 Grit / (2) 60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- BOSCH Bosch 85219MC Router Bit, 1/4 in Dia Shank, Carbide (85219MC)
- SG TOOL AID Quick Change Spring Chisel Retainer (94000)
- BONDHUS Hextender 5/16In (22313)
- PRIME EDGE Knife Sharpening System, Dry, HP 1/6 (HE1-110V1P60HZ)
- BUCK KNIVES EdgeTek Flipstick, Medium Grit (97043)
- SOG Countertop Knife Sharpener (SH-02)
- EXCEL BLADES Ball Tip Burnisher Stylus, Embossing Stylus Dotting Tool - 1/8" - 12pk (30602)
- L.H. DOTTIE L.H. Dottie Knife & Tool Sharpener (KS1)
- LANSKY SHARPENERS BladeMedic Knife Sharpener (LANPS-MED01)
- FELCO 903 Diamond Coated Sharpener (13903)
- Prime Edge Tool Sharpeners