Shop All Bench Grinder Accessories
Prime Edge
Knife Maintance Tool, Table Mounted, 12 In
Mfr # HES-3
Zoro # G2004545
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Types of Small and Large Knives
- Construction Table Mounted, Stainless Steel
- Face Width (In.) 7
- Height (In.) 12
- Function Straightens and Restores Knifes Edge Between Full Sharpening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Edge
- MFR # HES-3
- Zoro # G2004545
- Country of Origin France
- Category Bench Grinder Accessories
Dimensions
Face Width (In.) | 7 |
Height (In.) | 12 |
Overall Length | 7 in |
Overall Height | 12 in |
Overall Width | 2 in |
Details
Item | Knife Sharpener |
For Use With | All Types of Small and Large Knives |
Construction | Table Mounted, Stainless Steel |
Function | Straightens and Restores Knifes Edge Between Full Sharpening |
Includes | USDA Approval |
Features | Aligns Both Sides of the Blade Simultaneously;Plastic Base Mount;Safety-Shield Handle for Right or Left Hand Use;Straightens and Prolongs Life of Knife Edge |
Standards | CE, USDA |
Type | Knife Sharpener and Blade Aligner |
Description
Knife Sharpener, Overall Height 12 in, Overall Width 2 in, Includes USDA Approval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 33 oz. Dead Blow Hammer with Polyurethane Head (82242)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-32-19-5/16-55)
- CAPRI TOOLS 3/8 in Drive 9/16 in 12-Point SAE Shallow Socket (CP16353)
- CAPRI TOOLS Stubby XZN Triple Square Bit Socket Set, 10 pcs (CP30350)
- PRIME EDGE Knife Maintance Tool, Hand Held, SS (HPE-1)
- PRIME EDGE Knife Maintance Tool, Hand Held, Ceramic (HPE-2)
- PRIME EDGE Knife Maintance Tool, Table Mounted, 7 In (HES-2)
- HHIP 1/3 Carat X 7/16 X 3" Single Point Diamond Dresser (3900-0083)
- HARDIN 110 Volt GFCI for Use with Wet Grinders (GFCI)
- JET Switch For A Jet Bench Grinder (JBG6A-44)
- DAYTON Eye Shield Kit, Bench Grinder, Replacement (5PZP2)
- Prime Edge Bench Grinder Accessories