Shop All Power Strips
Prime
8-Outlet Multimedia Surge Protector Power Strip with Dual USB Charger
Mfr # PB523118
Zoro # G201207328
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime
- MFR # PB523118
- Zoro # G201207328
- Country of Origin China
- Category Power Strips
Description
This PRIME 8-Outlet Multimedia Surge Protector Power Strip has it all3,600 Joules of surge protection, 8 outlets to power everything on your desk or home entertainment system (3 of them widely spaced for transformer plugs), and a 2-port USB charger to keep your cell phone and tablet fully charged. Outlets are outlined in blue to help locate them in poorly lit areas. This unit also has dataline protection for CATV, satellite, DSL, and broadband routers.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 200 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN200G3)
- FESTO Proximity Sensor SMEO-1-LED-24-K5-B (SMEO-1-LED-24-K5-B)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-20-100)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EEX)
- PRIME 6-Outlet Wall Tap with 1,200-Joule Surge Protection and Dual USB Charger (PBRUSB346S)
- PRIME Prime PB802225 6 Outlet Black 1000J Surge Protector with 4 ft. Cord (PB802225)
- PRIME 4-Outlet Wall Tap with Corded Remote Switch (PBFSTAP)
- PRIME Prime PB801120 6 Outlet Black Metal Power Strip with 10 ft. Cord (PB801120)
- PRIME PWR STRIP 6OUT 125V 3'L (PB801123)
- PRIME Prime PB802135 6 Outlet Black 1150J Metal Surge Protector with 5 ft. Cord (PB802135)
- TRIPP LITE Surge Suppressor, 6 Outlets, Metal Case, (DG115-SI)
- Prime Power Strips