Shop All Portable Device Chargers
Prime
2-Outlet Wall Tap with USB-A and USB-C Chargers
Mfr # PBUC013
Zoro # G802432129
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Cable Length 2 in
- Overall Width 4.75 in
- Includes 2 Outlet USB C Tap, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime
- MFR # PBUC013
- Zoro # G802432129
- UPC # 54732833061
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 2 in |
Overall Width | 4.75 in |
Details
Color | White |
Includes | 2 Outlet USB C Tap, Manual |
Description
Whether your devices are USB-A or USB-C, this space-saving Wall Tap from PRIME has you covered. The horizontal design turns a single AC wall outlet into 2—plus adds both kinds of USB charging. And it doesn't block the other outlet, leaving it free to be used as needed.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Replacement for Verizon Fios Systems - 2 Pack (ML7-12MP23629)
- EDGE MEMORY 4Gb Diskgo C2 Usb Flash Drive (PE230784)
- ILC Replacement for Dell Ac090s3pine AC Adapter (AC090S3PINE AC ADAPTER DELL)
- CAPTURE 32in 720P SEMI COMM MONITO (0E-32MON720P)
- PRIME Wireless-Charging-Dock Wall Tap with 2 Outlets and Dual USB Charger (PBUWC01)
- PRIME USB CHARGER 3.4 A 2 PORT WHITE (PBUSB340)
- COMPUCESSORY Powerbank, 10000Mah, Qi (CCS02101)
- HONEYWELL Truck Mount, 6" L x 8" W x 10" D x 6" H (M01-0308-000)
- ITEK Sterilizer and Wireless Phone Charger, White (UV-6/1782)
- POWER UP! USB Charger - AC 2.4a White Carded (191-052024)
- ANKER Maggo Powerbank 10,000 Mah, Black (A1654H11-1)
- Prime Portable Device Chargers