Shop All Power Strips
Prime
1-Outlet Wall Tap with 900-Joule Surge Protection and End of Service Alarm
Mfr # PB802105
Zoro # G502174350
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2.75 in
- Includes Surge tap, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime
- MFR # PB802105
- Zoro # G502174350
- UPC # 54732807482
- Country of Origin China
- Category Power Strips
Dimensions
Length | 2 in |
Width | 2.75 in |
Details
Includes | Surge tap, Manual |
Description
Here's a handy way to provide surge protection to a single outlet! The PRIME 1-Outlet Wall Tap protects a single connected device against surges plus lets you know when it can no longer provide that protection and needs to be replaced. It is ideal for use with refrigerators, treadmills, and garage door openers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. CL (E3682)
- L.H. DOTTIE L.H. Dottie 3/4'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C75CG)
- RACO Service Entrance Head, 1-1/4 In., Aluminum (2405)
- PRIME 6-Outlet Wall Tap with 1,200-Joule Surge Protection and Dual USB Charger (PBRUSB346S)
- PRIME Surge Protector with USB Charger, 125 V, 15 A, 12 -Outlet, 4200 J Energy, Black (PB504142)
- PRIME SURGE TAP 3 OUTLET W/USB (PBUSB343S)
- PRIME PWR STRIP 6OUT 125V 3'L (PB801123)
- PRIME Prime PB802225 6 Outlet Black 1000J Surge Protector with 4 ft. Cord (PB802225)
- PRIME Prime PB802135 6 Outlet Black 1150J Metal Surge Protector with 5 ft. Cord (PB802135)
- TRIPP LITE Outlet Strip, Metal Housing, White, 120V (PS607HG20AOEM)
- Prime Power Strips