Shop All Books
Primary Concepts
Word Of The Day Flip Chart
Mfr # 1272
Zoro # G6028523
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi, Multi
- Material paper, metal
- Recommended Age 5-9 Years
- Recommended Grade K-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primary Concepts
- MFR # 1272
- Zoro # G6028523
- Country of Origin United States
- Category Books
Details
Color | Multi, Multi |
Material | paper, metal |
Recommended Age | 5-9 Years |
Recommended Grade | K-3 |
Description
Start building a lifelong love of words with these interesting, ten-minute-a-day, oral vocabulary activities. Comprehensive, stimulating word introductions provided for the teacher engage children, and lead them quickly to correct usage. They will act out word meaning, draw pictures, find lots of ways to use each word, and more. Watch them glow as they impress people with all the silver dollar words they know. 192 pages. Spiral bound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, 2400 ft. L, PK28 (41P106)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63960)
- ZORO SELECT 16" x 5-1/2" Open Poly Bags, 0.75 mil, Clear (5DRV6)
- POST-IT Note, Post-It 3"X5", Pst, PK5 (655AST)
- SCHOOL SMART Manila Tag Ruled Chart Paper, Jumbo, 36 x 24 Inches, Pack of 100 (9740C)
- CHILDS PLAY BOOKS Peekaboo Board Book, In the Snow (9781846438653)
- MELISSA & DOUG Poke-A-Dot® - Whats Your Favorite Color? (31344)
- THINKING KIDS The Complete Book of Spanish Workbook, Grade 1-3, Paperback (704929)
- EDUPRESS Reading for Detail Practice Cards, Levels 3.5-5.0 (TCR63062)
- JUNIOR LEARNING Fifty Phonemic Awareness Activities (JL351)
- BAREFOOT BOOKS The Bread Pet - A Sourdough Story (9781646860654)
- Primary Concepts Books