Shop All Toys & Games
Primary Concepts
Magnetic Alphabet Tiles
Mfr # 1421
Zoro # G5631727
original price:
$16.99
14% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK-3
- Material magnet
- Recommended Age 4-7 Years
- Color White with Black Or Red Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primary Concepts
- MFR # 1421
- Zoro # G5631727
- UPC # 858597004464
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | PK-3 |
Material | magnet |
Recommended Age | 4-7 Years |
Color | White with Black Or Red Print |
Description
These specially designed Magnetic Alphabet Letter Tiles have the letters printed right on the magnetic surface. No glued paper to peel off. You get between 2 and 4 of each lowercase letter tile, and 26 uppercase letter tiles. 92 letters in all, plus two apostrophes. Red vowels and black consonants.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Steel Strapping Sealer, Front Action (MIP-1100-34)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24559)
- ZORO SELECT Shipping Box, 12x10x10 in (55NM40)
- OHAUS Digital Compact Bench Scale 500g Capacity (YA501)
- YELLOW DOOR Ladybugs Early Number Card, 16 Per Set (YUS1063)
- LEARNING RESOURCES Erupting Cross-section Volcano Model (2430)
- MAGIC SEASONS HALLOWEN DCR SPOOKY 1.5V (702929)
- LEARNING RESOURCES Learning Resources 10-Sided Dice in Dice, PK72 (7698)
- GUIDECRAFT PowerClix® Solids, Magnetic Building Set, 94 Pieces (G9423)
- TREND ENTERPRISES Addition 0-12 All Facts Skill Drill Flash Cards (T53201)
- MELISSA & DOUG Magnetic Wooden Numbers (449)
- Primary Concepts Toys & Games