Shop All Toys & Games
Primary Concepts
MagnaPhonics Level I
Mfr # 4019
Zoro # G7554324
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Magnet
- Includes 54 picture tiles, 26 letter tiles
- Recommended Age 5-7 Years
- Recommended Grade Grade K-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primary Concepts
- MFR # 4019
- Zoro # G7554324
- UPC # 850327008049
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Magnet |
Includes | 54 picture tiles, 26 letter tiles |
Recommended Age | 5-7 Years |
Recommended Grade | Grade K-2 |
Description
Children love magnets, and MagnaPhonics is the new, comprehensive phonics program that builds basic phonics skills through hands-on sorting and word building activities. Students work through a systematic sequence of step-by-step activities using the colorful magnetic tiles and any magnet board or magnetic surface.
Words on the back of colorful picture tiles allow beginning readers to easily check their own work. 54 magnetic picture tiles and 26 color-coded magnetic letter tiles focus on:
• Beginning Consonants
• Final Consonants
• Short Vowel Sounds
Words on the back of colorful picture tiles allow beginning readers to easily check their own work. 54 magnetic picture tiles and 26 color-coded magnetic letter tiles focus on:
• Beginning Consonants
• Final Consonants
• Short Vowel Sounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Stick Porous Point Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (UNV50504)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Black (WL-BK-025-25)
- UNIBALL Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, Black Barrel, 6PK (70491)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 10", Kraft, 25/Bundle (11A735)
- CORE KITCHEN Assorted ABS/TPR Magnetic Bag Clips (AC18136)
- GET READY KIDS Pets Animal Playset, 10 Pieces (873)
- FISHER-PRICE Educational Game, Laugh and Learn, 3-9/10inWx5-9/10inLx2inH, MI (FIPFNT06)
- ELENCO TEACH TECH™ Mech-5, Mechanical Coding Robot (TTC895)
- TEACHER CREATED RESOURCES Teacher Created Resources 7817 I Have Who Has Math Game Grade 1-2 (7817)
- GONGE River Stones, Nordic Colors (G2820)
- SPORTIME Sportime 007366 Gradestuff Foam Fliers; Set - 6 (7366)
- Primary Concepts Toys & Games