Shop All Toys & Games
Primary Concepts
Hands On Alphabet Set
Mfr # 2020
Zoro # G5631544
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4-6 Years
- Color Multi
- Recommended Grade PK-1
- Material various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primary Concepts
- MFR # 2020
- Zoro # G5631544
- UPC # 858987005910
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 4-6 Years |
Color | Multi |
Recommended Grade | PK-1 |
Material | various |
Description
Help children recognize the letters of the alphabet, connect upper and lowercase letters, and isolate initial sounds in words. Includes 78 objects (3 for each letter), 26 sorting containers, alphabet stickers, and plastic organizing basket. Hands-On Alphabet teaching manual shows you how to get the most out of your alphabet materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8160, 1" x 2-5/8", 750 Labels (727828160)
- SCHOOL SMART Sulphite 5-Hole Punched Theme Pad, 8 x 10-1/2 Inches, White, 40 Sheets (10P40)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- SEALER SALES 3/4in. X 10yds 3mil PTFE Adhesive (TA-075-3-10)
- ASHLEY PRODUCTIONS Science Die-Cut Magnets, Solar System (10073)
- ABILITATIONS Weighted Lap Pad, Medium, Plaid (SS111P)
- EDUCATIONAL INSIGHTS Magnetic Sight Words and Sentence Builders (1610)
- FRANKLIN SPORTS INDUSTRY Nerf 3 Ball Pack (92081)
- DIDAX Tactile Sandpaper Numerals 0-20 (211211)
- MELISSA & DOUG Sandwich-Making Wooden Play Food Set (513)
- JC TOYS Lil Hugs Babys First Soft Doll, Pastel Outfit with Rattle, 12in. Asian (48002)
- Primary Concepts Toys & Games