Shop All High Speed Jobber Drill Bits
Primark
0.17 in. HSS Drill Bit 135 Deg Point
Mfr # PBL4138
Zoro # G110722189
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primark
- MFR # PBL4138
- Zoro # G110722189
- UPC # 724086293896
- Country of Origin China
- Category High Speed Jobber Drill Bits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-ON 7" locking L-type axial grip (GR91207)
- KIPP Cam Lever Adjustable S9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX30)
- LYNDEX-NIKKEN Collet Chuck Nut, ER32 (E32-NUT)
- KIPP Adjustable Handle, Size: 2 5/16-18, Zinc Black Satin, Comp: Stainless Steel (K0123.2A31)
- DRILL AMERICA 23/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23/64)
- DRILL AMERICA 11.00mm HSS Jobber Length Drill Bit (DWDMM11.00)
- DRILL AMERICA 10.25mm HSS Jobber Length Drill Bit (DWDMM10.25)
- DRILL AMERICA #12 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-1/2" (DWDN12)
- DRILL AMERICA #50 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP50)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/8" (60508)
- DRILL AMERICA #23 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN23)
- Primark Drill Bits