Shop All Air Vent Covers & Floor Registers
Price
Risk Resistant Return Air Grille, 6 X 6, White, Steel
Mfr # MSRRP-GR000015
Zoro # G2370457
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Risk Resistant
- Max. Duct Width (In.) 6
- Max. Duct Height (In.) 6
- Finish White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Price
- MFR # MSRRP-GR000015
- Zoro # G2370457
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 6 |
Max. Duct Height (In.) | 6 |
Overall Width (In.) | 6 |
Overall Height (In.) | 6 |
Width (In.) | 6 |
Manufacturers Warranty Length | 1 yr. |
Height (In.) | 6 |
Depth (In.) | 12-3/16 |
Overall Height | 6 in |
Overall Dimensions H x W x D | 6 in 6 in x 12 1/4 in |
Maximum Opening Width | 6 in |
Manufacturer Warranty Length | 1 yr |
Opening Dimensions H x W | 6 in x 6 in |
Overall Width | 6 in |
Overall Depth | 12 1/4 in |
Maximum Opening Height | 6 in |
Description
Risk Resistant Return Air Grille, Overall Depth 12 1/4 in, Overall Height 6 in, Overall Width 6 in, Maximum Opening Height 6 in, Maximum Opening Width 6 in, Grille Color White, Material Steel, Finish White, Product Type Return Air Grille, Includes 4 Sided Angle Frame, Manufacturer Warranty Length 1 yr, Airflow Capacity 150 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Digital Hygrometer, Thermostat (1990)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Portable Electric Heater, 1500/750, 120V AC, 1 Phase, Non-Oscillating (402M62)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-400)
- PRICE Lay-In Mount Return Air Grille, 23.75 X 23.75, White, Steel (530)
- AMERICAN LOUVER Sight-Guard Eggcrate Panel, Ovrszd, Alum Wht, 24" x 48", PK5 (ALUMWHT-45-2448-5PK)
- KONTROL KUBE Anteroom Containment Replace Envelope (6544-U)
- NVENT HOFFMAN Cooling Fan w/ Fltr, Cmpst Air, Grd Grlle (TFP61)
- GREYSTONE Wall Register 2-Way 14X4 (C102M 14X04)
- DECOR GRATES Return Air Grille, 7.5 X 15.5, Textured Black, Steel (ST614R)
- ZORO SELECT Return Air Grille, 1/4 in D, 25 3/4 in H, 25 3/4 in W, White, Steel (4MJP2)
- Price Air Vent Covers & Floor Registers