Shop All Air Vent Covers & Floor Registers
This Product is Discontinued
Price
Risk Resistant Return Air Grille, 18 X 18, White (Discontinued)
Mfr # MSRRP-GR000020
Zoro # G2370405
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Risk Resistant
- Max. Duct Width (In.) 18 in
- Max. Duct Height (In.) 18 in
- Finish White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Price
- MFR # MSRRP-GR000020
- Zoro # G2370405
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 18 in |
Max. Duct Height (In.) | 18 in |
Overall Width (In.) | 18 in |
Overall Height (In.) | 18 in |
Depth (In.) | 12.1875 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 18 |
Height (In.) | 18 |
Overall Dimensions H x W x D | 18 in 18 in x 12 1/4 in |
Maximum Opening Width | 18 in |
Opening Dimensions H x W | 18 in x 18 in |
Maximum Opening Height | 18 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 18 in |
Overall Width | 18 in |
Overall Depth | 12 1/4 in |
Description
Risk Resistant Return Air Grille, Overall Depth 12 1/4 in, Overall Height 18 in, Overall Width 18 in, Maximum Opening Height 18 in, Maximum Opening Width 18 in, Grille Color White, Material Steel, Finish White, Product Type Return Air Grille, Includes 4 Sided Angle Frame, Manufacturer Warranty Length 1 yr, Airflow Capacity 1,350 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.