Shop All Single Handle Bathroom Faucets
Price Pfister
Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome
Mfr # 3287500A
Zoro # G9026969
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Finish Chrome
- Flow Rate 1.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Price Pfister
- MFR # 3287500A
- Zoro # G9026969
- Country of Origin Germany
- Category Single Handle Bathroom Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Finish | Chrome |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Item | Bathroom Faucet |
Description
Bthrm Faucet,Eurosmart,1-Handle,S,Chrome
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-VS)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (1330026170)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", CPVC/FPM, S/T (TC20075ST)
- NIBCO 3/4" x 3/4" x 1/4" NOM C Copper Reducing Tee (611R 3/4X3/4X1/4)
- PRICE PFISTER Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3287700A)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Commercial HDF Single Handle Metering Faucet (701LF-HDF)
- CENTRAL BRASS Single Handle Cast Brass Lavatory Faucet in Chrome (1960-DA)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DOMINION COMMERCIAL FAUCETS Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (77-9109)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- Price Pfister Single Handle Bathroom Faucets