Shop All Bathroom Sink Faucets
Price Pfister
Price Pfister LFM42YPYY Ashfield Single Handle Bathroom Faucet Tuscan Bronze
Mfr # 4679825
Zoro # G703679111
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Price Pfister
- MFR # 4679825
- Zoro # G703679111
- UPC # 38877604380
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Bring a bit of Vintage dcor to your bath with the ashfield collection. Waterfall spout delivers a gentle cascade and displays the natural beauty of flowing water.
Features- Finish: Tuscan Bronze
- On Center Measurement: 4"
- Spout Type: Stationary
- Spout Reach: 4-1/2"
- Flow Rate: 1.2 gpm
- Spout Height: 6-7/8"
- Ceramic Disk Valves: Yes
- Connection Size: 1/2-14" NPT
- Number of installation holes required: 3
- Installs with or without deckplate
- Waterfall spout delivers a gentle cascade and displays the natural beauty of flowing water
- ADA Compliant
- Dimension: 7" H x 7.5" W x 12.5" L
- Weight: 5.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Deg Elbow, 2 In Hub (1WJA2)
- CRESLINE CRESLINE 18355 High-Density Pipe, 1-1/4 in, 100 psi, Black (18355)
- SHARKBITE Angl Stop Vlv 1/2X1/4 Sb (25670)
- JONES STEPHENS Brass, Raised Head, Plug (P50350)
- PRICE PFISTER Dual Handle Bathroom Faucet, Chrome (2019900A)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Edgemere 4" Centerset Ch, Polished chrome (7018.201.002)
- MOEN Lever Handle Single Hole Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome (6190)
- KOHLER Hint Widespread Bathroom Sink Faucet (97093-4-BN)
- KOHLER 4 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 4" C (2895-4-0)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Brass (KS3202AX)
- PERRIN & ROWE Edwardian Widespread Lavatory Faucet With U-Spout (U.3706X-PN-2)
- Price Pfister Bathroom Sink Faucets