Shop All Bathroom Sink Faucets
Price Pfister
Price Pfister LF042PRKK Parisa Single Handle Lavatory Faucet Brushed Nickel - 4 in.
Mfr # 4679098
Zoro # G303979727
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Price Pfister
- MFR # 4679098
- Zoro # G303979727
- UPC # 38877604113
- Country of Origin China
- Category Bathroom Sink Faucets
Description
The simple and classic styling of the parisa collection easily coordinates with a variety of bathroom settings. Complete the look of your bath with parisa lavatory and tub and shower faucets.
Features- Style or Series: Parisa
- Faucet Type: Single Handle
- Finish: Brushed Nickel
- On Center Measurement: 4"
- Handle Type: Lever
- Spout Reach: 4-1/2"
- Number of Installation Holes Required: 3
- Spout Height: 5-1/2"
- Spout Type: High Arc
- Flow Rate: 1.2 gpm
- ADA Compliant
- Connection Size: 1/2" 14NPT
- Ceramic Disk Valves
- Dimension: 7.5" H x 18.5" W x 3" L
- Weight: 3.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Male NPT Forged Steel Square Head Plug Class 6000 (0361301609)
- KOHLER Riff Robe Hook Polished Chrome (27411-CP)
- ZORO SELECT 90 Elbow Reducer, Brass, 3/4 x 1/4 in (ZUSA-PF-10387)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/2 In. (148 1/2)
- PRICE PFISTER Dual Handle Bathroom Faucet, Chrome (2019900A)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002BN-KPW100BN)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-GN8AE35ABCP)
- SLOAN Bathroom Faucet EBF-650-BAT-BDM-CP-0.5GPM-MLM-IR-BT-FCT Low Base Body (3315137BT)
- SLOAN Basys Efx250.502.0000 Cp Sensor Faucet (3324035)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010BG-KPW100BG)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-3120)
- Price Pfister Bathroom Sink Faucets