Shop All Kitchen Faucets
Price Pfister
Price Pfister GT526TMY 3-Hole Pull-down Kitchen
Mfr # GT526TMY
Zoro # G904002305
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Price Pfister
- MFR # GT526TMY
- Zoro # G904002305
- UPC # 38877547823
- Country of Origin China
- Category Kitchen Faucets
Description
This European-inspired collection transports the charm and captivation of Old World craftsmanship into your home. With its soft contours and elegant yet sturdy silhouette, the Hanover Collection is for those with a classic palate and a taste for timeless beauty and value.
ADA compliant - 1.75 gpm at 60 psi - Cal Green compliant - NSF Lead Free Certified.
Includes matching soap dispenser - Includes Ceramic Disc Valve.
Step-by-step installation instructions.
Product Dimensions: 11.3" x 25.5".
Color: Tuscan Bronze.
Style: Traditional / Classic.
Finish: Tuscan Bronze.
Material: Brass.
Thickness: 2.06".
Installation Method: Deck Mounted.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 3" x 2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310054606)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17004)
- KINGSTON BRASS CC481 Straight Bath Supply (CC481)
- ZORO SELECT Reduce Coupling, 3/4"x1/2", 150,304, Thrd (4381032290)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet (978-RB-DST)
- ROHL Lux Pre-Rinse Chef-Style Kitchen Faucet (R7521APC)
- COMPONENT HARDWARE Faucet, 4"Deck , Gsnk, Leadfree (KL11-4000)
- KINGSTON BRASS KS127ALBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper (KS127ALBSAC)
- EZ-FLO EASTMAN Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (10122)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - PC (SBS-1043)
- DELTA Cassidy Single Handle Pulldown Kitchen With Touch2O Technology (9197T-PR-DST)
- Price Pfister Kitchen Faucets