Shop All Kitchen Faucets
Price Pfister
Price Pfister GT526TMS Hanover Pullout Spray Professional Kitchen Faucet with Soap Dispenser in Stainless Steel
Mfr # GT526TMS
Zoro # G403783330
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Price Pfister
- MFR # GT526TMS
- Zoro # G403783330
- UPC # 38877547816
- Country of Origin China
- Category Kitchen Faucets
Description
Hanover collection of bathroom and kitchen faucets and fixtures combines Old World craftsmanship with unmatched styling. European-inspired contours and healthy silhouettes contrast the bathroom faucets’ high-arc spout for a beautiful look. They’re available in widespread and centerset configurations. For the other part of your bathroom, a tub and shower fixture or Rain Shower showerhead can help round out the look.
The pull-down spout of the kitchen faucets is bound to be a focal point. Single handle control, a matching soap dispenser, and three finish options help to make this faucet a must-have for your kitchen.
All brass faucet body construction.
8" - 12" centers, 3 hole installations.
1 metal lever handle.
ADA Compliant.
Industry leading, lifetime ceramic disc valve.
Equipped with pull-out spray nozzle.
Matching soap / lotion dispenser included.
Spout swivels up to 180 degrees for increased versatility.
Overall height: 16.375" (measured from counter top to highest point of faucet).
Spout height: 7" (measured from counter top to spout outlet).
Spout reach: 8" (measured from center of faucet base to center of spout outlet).
2.2 gallon-per-minute flow rate.
Installs onto decks (counter tops) up to 2.0625" thick.
Low lead compliant - complies with state-mandated low-lead requirements for plumbing products.
Designed for use with standard US plumbing connections.
All necessary mounting hardware included.
75" braided nylon hose.
Volume control sprayhead.
Matching soap dispenser.
The pull-down spout of the kitchen faucets is bound to be a focal point. Single handle control, a matching soap dispenser, and three finish options help to make this faucet a must-have for your kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit Efx8A Battery Case Kit (Capacitance) (3324113)
- BSC PREFERRED 3PK 3Stage Fauc Filter (RF99993V2)
- LEGEND VALVE 2" X 10" GALVANIZED NIPPLE (356-174)
- ITT DIA-FLO MANUAL THREADED 2IN NPT DIAPHRAGM VALVE (2-2401-T-903-B88-SQD1-SQD2-SP88CATB)
- KOHLER Semi-Professional Kitchen Faucet w/ 2-Function Sprayhead in Vibrant Stainless (28360-VS)
- KINGSTON BRASS GSS7706ACLSP Kitchen Faucet Sprayer for GS7706ACLSP (GSS7706ACLSP)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99260-TT)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-KS-DST)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9113-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-DST)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- Price Pfister Kitchen Faucets