Shop All Kitchen Faucets
Price Pfister
Price Pfister G1351100 Pfirst Series 2-Handle Kitchen Faucet
Mfr # G1351100
Zoro # G903774135
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Price Pfister
- MFR # G1351100
- Zoro # G903774135
- UPC # 38877548851
- Country of Origin China
- Category Kitchen Faucets
Description
The Pfirst collection includes everything you’ll need for any kitchen and bathroom. Geared toward builders, contractors, and apartment managers, this full lineup of entry-level offerings can help anywhere inside your home. From the laundry room and kitchen to the bathroom’s sink and shower, when you add it up, you get superior design and outstanding value.
Zinc faucet body construction.
8" centers, 3 hole installations.
2 acrylic knob handles.
Escutcheon (cover plate) is included.
Industry leading, lifetime ceramic disc valve.
Spout swivels up to 180 degrees for increased versatility.
Overall height: 6.1875" (measured from counter top to highest point of faucet).
Spout height: 5" (measured from counter top to spout outlet).
Spout reach: 7.5625" (measured from center of faucet base to center of spout outlet).
2.2 gallon-per-minute flow rate.
Installs onto decks (counter tops) up to 1" thick.
Low lead compliant - complies with state-mandated low-lead requirements for plumbing products.
Designed for use with standard US plumbing connections.
All necessary mounting hardware included.
ADA: No.
Approved for Commercial Use: Yes.
Classification: Kitchen Faucet.
Drain Assembly Included: No.
Eco Friendly: No.
Escutcheon Included: Yes.
Faucet Centers: 8.
Faucet Holes: 3.
Faucet Type: Kitchen Faucet.
Filtering: No.
Flow Rate (GPM): 2.2.
Handle Material: Acrylic.
Handle Style: Knob.
Handles Included: Yes.
Hose Length: 47.
Installation Type: Deck Mounted.
Low Lead Compliant: Yes.
Material: Zinc.
Max Deck Thickness: 1.
Number of Handles: 2.
Pullout Spray: No.
Sidespray: No.
Soap Dispenser Included: No.
Spout Swivel: 180.
Theme: Transitional.
Valve Type: Washerless Cartridge.
Width: 10.25".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1" x 1" (95270)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU9)
- ACORN CONTROLS Lockshield Cartridge, Chrome Plated Brass (0525-011-002)
- KIPP Tube clamps T-angle aluminum (K0475.55050)
- PRIMO WATER 3-5 gal White Water Dispenser Plastic (601130)
- T&S BRASS Faucet, 4"Deck , 10"Spt, Leadfree (B-0226)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE3XKAB)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN8AE3-317AB)
- MOEN Cia Pulldown Faucet - C (7622)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Black (KSAG8190DL)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (201-AABCP)
- Price Pfister Kitchen Faucets