Shop All Kitchen Faucets
Price Pfister
Price Pfister G1344444 Pfirst Series 1-Handle Kitchen Faucet in Polished Chrome
Mfr # G1344444
Zoro # G203785664
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Price Pfister
- MFR # G1344444
- Zoro # G203785664
- UPC # 38877548790
- Country of Origin China
- Category Kitchen Faucets
Description
The Pfirst collection includes everything you’ll need for any kitchen and bathroom. Geared toward builders, contractors, and apartment managers, this full lineup of entry-level offerings can help anywhere inside your home. From the laundry room and kitchen to the bathroom’s sink and shower, when you add it up, you get superior design and outstanding value.
Zinc faucet body construction.
8" centers, 3 hole installations.
1 metal lever handles.
Escutcheon (cover plate) for existing three hole installations is included.
Industry leading, lifetime ceramic disc valve.
Sidespray included.
Spout swivels up to 180 degrees for increased versatility.
Overall height: 6.5" (measured from counter top to highest point of faucet).
Spout height: 4.75" (measured from counter top to spout outlet).
Spout reach: 8.125" (measured from center of faucet base to center of spout outlet).
Installs onto decks (counter tops) up to 1.375" thick.
Low lead compliant - complies with state-mandated low-lead requirements for plumbing products.
Designed for use with standard US plumbing connections.
All necessary mounting hardware included.
White sidespray.
Fully covered under Pfister's Pforever Lifetime N/A.
ADA: Yes.
Approved for Commercial Use: Yes.
Classification: Kitchen Faucet.
Drain Assembly Included: No.
Eco Friendly: No.
Escutcheon Included: Yes.
Filtering: No.
Flow Rate (GPM): 2.2.
Handle Material: Metal.
Handle Style: Lever.
Handles Included: Yes.
Hose Length: 47.
Installation Type: Deck Mounted.
Low Lead Compliant: Yes.
Material: Brass.
Number of Handles: 1.
Pre Rinse: No.
Pullout Spray: No.
Sidespray: Yes.
Soap Dispenser Included: No.
Spout Type: Swivel.
Theme: Transitional.
Valve Type: Ceramic Disc.
Width: 10.0625".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Speakman Commander® SC-3044-LD-E Widespread Faucet, 4" Handles, ADA Compliant, Chrome (SC-3044-LD-E)
- DANCO Repair Kit, Faucet, Chrome (9D00010307)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Adjustable Floor Drain (FD2-PV2-ST-SS)
- BONOMI NSF, Butterfly Lug, 5", EPDM, SS Disc (N501S-5)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/O Spray (201-A317XKABCP)
- CECILWARE Faucet And Shank Assy (D017QL)
- AMERICAN STANDARD Cadet Lav Fct 1H Chrm (9091110.002)
- MOEN Adler 1H T/Shw Fct Chrm (82603)
- ROHL Armstrong Pull-Down Touchless Kitchen Faucet (U.4534HT-PN-2)
- MOEN SS Pull Kitch Faucet (87035SRS)
- Price Pfister Kitchen Faucets & Accessories