Price Pfister

Price Pfister G1343444 Pfirst Series Kitchen Faucet with Sidespray in Stainless Steel


product price: $61.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • The Pfirst collection includes everything you’ll need for any kitchen and bathroom. Geared toward builders, contractors, and apartment managers, this full lineup of entry-level offerings can help anywhere inside your home. From the laundry room and kitchen to the bathroom’s sink and shower, when you add it up, you get superior design and outstanding value.
  • Zinc faucet body construction.
  • 8" centers, 3 hole installations.
  • 1 metal lever handles.
  • Escutcheon (cover plate) for existing three hole installations is included.
  • Industry leading, lifetime ceramic disc valve.
  • Sidespray included.
  • Spout swivels up to 180 degrees for increased versatility.
  • Overall height: 6.5" (measured from counter top to highest point of faucet).
  • Spout height: 4.75" (measured from counter top to spout outlet).
  • Spout reach: 8.125" (measured from center of faucet base to center of spout outlet).
  • 2.2 gallon-per-minute flow rate.
  • Installs onto decks (counter tops) up to 1.375" thick.
  • Low lead compliant - complies with state-mandated low-lead requirements for plumbing products.
  • Designed for use with standard US plumbing connections.
  • All necessary mounting hardware included.
  • White sidespray.
  • ADA: Yes.
  • Approved for Commercial Use: Yes.
  • Classification: Kitchen Faucet.
  • Drain Assembly Included: No.
  • Eco Friendly: No.
  • Escutcheon Included: Yes.
  • Faucet Centers: 8.
  • Faucet Holes: 3.
  • Faucet Type: Kitchen Faucet.
  • Filtering: No.
  • Flow Rate (GPM): 2.2.
  • Handle Material: Metal.
  • Handle Style: Lever.
  • Handles Included: Yes.
  • Height: 6.5".
  • Hose Length: 47.
  • Installation Type: Deck Mounted.
  • Low Lead Compliant: Yes.
  • MasterFinish: Chromes, Stainless Steel.
  • Material: Brass.
  • Max Deck Thickness: 1.375.
  • Number of Handles: 1.
  • Pre Rinse: No.
  • Pullout Spray: No.
  • Sidespray: Yes.
  • Soap Dispenser Included: No.
  • Spout Swivel: 180.
  • Spout Type: Swivel.
  • Theme: Transitional.
  • Valve Type: Ceramic Disc.
  • Width: 10.0625".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.