Shop All Kitchen Faucets
Price Pfister
Price Pfister G1341444 Pfirst Series 1-Handle Kitchen Faucet in Polished Chrome
Mfr # G1341444
Zoro # G603785592
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Price Pfister
- MFR # G1341444
- Zoro # G603785592
- UPC # 38877548929
- Country of Origin China
- Category Kitchen Faucets
Description
The Pfirst collection includes everything you’ll need for any kitchen and bathroom. Geared toward builders, contractors, and apartment managers, this full lineup of entry-level offerings can help anywhere inside your home. From the laundry room and kitchen to the bathroom’s sink and shower, when you add it up, you get superior design and outstanding value.
Zinc faucet body construction.
8" centers, 3 hole installations.
1 metal lever handles.
Escutcheon (cover plate) for existing three hole installations is included.
Industry leading, lifetime ceramic disc valve.
Spout swivels up to 180 degrees for increased versatility.
Overall height: 6.5" (measured from counter top to highest point of faucet).
Spout height: 4.75" (measured from counter top to spout outlet).
Spout reach: 8.125" (measured from center of faucet base to center of spout outlet).
Installs onto decks (counter tops) up to 1.375" thick.
Low lead compliant - complies with state-mandated low-lead requirements for plumbing products.
Designed for use with standard US plumbing connections.
All necessary mounting hardware included.
Fully covered under Pfister's Pforever Lifetime N/A.
ADA: Yes.
Approved for Commercial Use: Yes.
Drain Assembly Included: No.
Eco Friendly: No.
Escutcheon Included: Yes.
Faucet Centers: 8.
Faucet Holes: 3.
Filtering: No.
Flow Rate (GPM): 2.2.
Handle Material: Metal.
Handle Style: Lever.
Handles Included: Yes.
Hose Length: 47.
Installation Type: Deck Mounted.
Low Lead Compliant: Yes.
Material: Brass.
Number of Handles: 1.
Pre Rinse: No.
Pullout Spray: No.
Sidespray: No.
Soap Dispenser Included: No.
Spout Type: Swivel.
Theme: Functional.
Valve Type: Ceramic Disc.
Width: 10.0625".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4" Pipe Size (K3A772V)
- LEGRIS Metric Push-to-Connect Fitting (3139 06 00)
- WATTS Dielectric Union, 1/2In, MIPxSolder, 250psi (1/2 LF 3005-1/2A)
- LEGRIS Push-to-Connect Union, Stainless Steel, Silver (3806 56 00)
- VALTERRA KITCHEN FAUCET, 8IN, 2 KNOB, PLASTIC, CHROME (PF211326)
- KOHLER Graze Wall-Mount Pot Filler Faucet (22066-CP)
- COMPONENT HARDWARE Faucet, 4"Deck , Gsnk, Leadfree (K11-4000)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Matte Black (KDH8810)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795PKLBS)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV1061LS)
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct (3335020)
- Price Pfister Kitchen Faucets & Accessories