Shop All Kitchen Faucets
Price Pfister
Price Pfister G13310WW Pfirst Series Pullout Spray Professional Kitchen Faucet in White
Mfr # G13310WW
Zoro # G203783417
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Price Pfister
- MFR # G13310WW
- Zoro # G203783417
- UPC # 38877548783
- Country of Origin China
- Category Kitchen Faucets
Description
The Pfirst collection includes everything you’ll need for any kitchen and bathroom. Geared toward builders, contractors, and apartment managers, this full lineup of entry-level offerings can help anywhere inside your home. From the laundry room and kitchen to the bathroom’s sink and shower, when you add it up, you get superior design and outstanding value.
All brass faucet body construction.
Single hole installation.
1 metal lever handles.
Escutcheon (cover plate) for existing three hole installations is included.
Industry leading, lifetime ceramic disc valve.
Equipped with pull-out spray nozzle.
Spout swivels up to 180 degrees for increased versatility.
Overall height: 9.875" (measured from counter top to highest point of faucet).
Spout height: 6.25" (measured from counter top to spout outlet).
Spout reach: 8.8125" (measured from center of faucet base to center of spout outlet).
2.2 gallon-per-minute flow rate.
Installs onto decks (counter tops) up to 1.75" thick.
Low lead compliant - complies with state-mandated low-lead requirements for plumbing products.
Designed for use with standard US plumbing connections.
All necessary mounting hardware included.
Single post mounting ring and 3-hole deckplate.
38" pull-out hose.
ADA: Yes.
Approved for Commercial Use: Yes.
Classification: Kitchen Faucet.
Diameter: 2.125.
Drain Assembly Included: No.
Eco Friendly: No.
Escutcheon Included: Yes.
Faucet Centers: 0, 8.
Faucet Holes: 1, 3.
Faucet Type: Kitchen Faucet.
Filtering: No.
Flow Rate (GPM): 2.2.
Handle Material: Metal.
Handle Style: Lever.
Handles Included: Yes.
Height: 9.875.
Hose Length: 38.
Installation Type: Deck Mounted.
Low Lead Compliant: Yes.
MasterFinish: White.
Material: Brass.
Max Deck Thickness: 1.75.
Number of Handles: 1.
Pullout Spray: Yes.
Sidespray: No.
Soap Dispenser Included: No.
Spout Swivel: 180.
Theme: Transitional.
Valve Type: Ceramic Disc.
Width: 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBSON Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (6145)
- ANCHOR FLUID POWER 1" CODE 61 O-RING GROOVE FLANGE X 1" NPTF THREAD CARBON STEEL KIT (W43-16-16U)
- ZORO SELECT Water Heater Element (SGW2457X-430473)
- THRIFCO PLUMBING 3/8 Galvanized Coupling (9218019)
- CONCORD KS413ORB 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS413ORB)
- KIBI Single Handle Pull Down Kitchen Faucet With Touch Sensor (F102BN-S)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798WLLLS)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- GOURMETIER Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet, Chrome (GS8181DL)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008BN-KSD100BN)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Soap Dish, SS, 3-1/2"x6"x1 (LK800GN08T4)
- Price Pfister Kitchen Faucets