Shop All Kitchen Faucets
Price Pfister
Price Pfister G13310CC Pfirst Series 2.125 in. Single-Handle Pull-Out Sprayer Kitchen Faucet
Mfr # G13310CC
Zoro # G403783279
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Price Pfister
- MFR # G13310CC
- Zoro # G403783279
- UPC # 38877548769
- Country of Origin China
- Category Kitchen Faucets
Description
The Pfirst collection includes everything you’ll need for any kitchen and bathroom. Geared toward builders, contractors, and apartment managers, this full lineup of entry-level offerings can help anywhere inside your home. From the laundry room and kitchen to the bathroom’s sink and shower, when you add it up, you get superior design and outstanding value.
All brass faucet body construction.
Single hole installation.
1 metal lever handles.
Escutcheon (cover plate) for existing three hole installations is included.
Industry leading, lifetime ceramic disc valve.
Equipped with pull-out spray nozzle.
Spout swivels up to 180 degrees for increased versatility.
Overall height: 9.875" (measured from counter top to highest point of faucet).
Spout height: 6.25" (measured from counter top to spout outlet).
Spout reach: 8.8125" (measured from center of faucet base to center of spout outlet).
Installs onto decks (counter tops) up to 1.75" thick.
Low lead compliant - complies with state-mandated low-lead requirements for plumbing products.
Designed for use with standard US plumbing connections.
All necessary mounting hardware included.
Single post mounting ring and 3-hole deckplate.
38" pull-out hose.
Fully covered under Pfister's Pforever Lifetime Warranty.
ADA: Yes.
Approved for Commercial Use: Yes.
Diameter: 2.125.
Drain Assembly Included: No.
Eco Friendly: No.
Escutcheon Included: Yes.
Faucet Centers: 0, 8.
Faucet Holes: 1, 3.
Filtering: No.
Flow Rate (GPM): 2.2.
Handle Material: Metal.
Handle Style: Lever.
Handles Included: Yes.
Hose Length: 38.
Installation Type: Deck Mounted.
Low Lead Compliant: Yes.
Material: Brass.
Number of Handles: 1.
Pullout Spray: Yes.
Sidespray: No.
Soap Dispenser Included: No.
Spout Swivel: 180.
Theme: Transitional.
Valve Type: Ceramic Disc.
Width: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT 316 SS Square Head Plug (60SQ112N018)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-081-001)
- AMERICAN BUILT PRO Water Heater Pan 22 x 22in Square Galvanized Steel pre-drilled w side PVC slip drainhose adapter (WHP22GS-1D)
- SMITH-COOPER 2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385013380)
- MOEN Fauct Kit Pullout Wht Ll (CA87316W)
- HANSGROHE Pull-Down Kitchen Faucet Hose (88624000)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE35XKAB)
- KOHLER Crue Single-Handle Semi-Professional Kitchen Sink Faucet (22973-2MB)
- T&S BRASS Pre-Rinse , Deck Mt, Leadfree (B-0173)
- T&S BRASS Faucet 4" Ctr Deck 6" Noz (B1110)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT)
- Price Pfister Kitchen Faucets & Accessories