Price Pfister

Price Pfister 1T6510K Roman Tub Trim with Metal Lever Handles in Brushed Nickel


product price: $198.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Pfirst Series includes a full line-up of faucets for kitchen, laundry, bathroom and tub and shower. Even as an opening price point family collection, all of these faucets are covered by the Pfister Lifetime N/A. Superior design and great value, that’s what Pfirst Series is all about.
  • Trim only - valve is not included.
  • 3-Hole installation - ceramic disc valve.
  • Step-by-step installation instructions.
  • Product Dimensions: 16" x 10" x 2".
  • Color: Brushed Nickel.
  • Style: Transitional.
  • Finish: Brushed Nickel.
  • Item Package Quantity: 1.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.