Shop All Bathroom Sink Faucets
Price Pfister
Dual Handle Single Hole Mount, 1 Hole Bathroom Faucet, Brushed Nickel
Mfr # 34271ENA
Zoro # G9026293
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Finish Brushed Nickel
- Handle Type Metal Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Price Pfister
- MFR # 34271ENA
- Zoro # G9026293
- Country of Origin Germany
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Finish | Brushed Nickel |
Handle Type | Metal Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Bathroom Faucet |
Description
Bthrm Fcet,Concetto,1-Hndl,S-Size,Nickel
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 18"x16", 125, Flg, Black (4319000500)
- SLOAN Sloan 186-1 Dfb Ess Flush Valve (3772683)
- ZORO SELECT Red Brass Union, FNPT, 2" Pipe Size (1VFL4)
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB11)
- PRICE PFISTER Dual Handle Bathroom Faucet, Chrome (2019900A)
- DELTA 591Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (591TPA1250)
- KOHLER Straight Spout Bathroom Faucet, Manual (K-46028-4-CP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-ABCP)
- CUBICULUM USA 20.600 Deluxe Molded Faucet Block (CU563754)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81101-XL)
- T&S BRASS Metering Single Hole Mount, 1 Hole Metering Faucet, Single Hole, Polished chrome (B-0712)
- Price Pfister Bathroom Sink Faucets & Accessories