Shop All Bathroom Sink Faucets
Price Pfister
Dual Handle Bathroom Faucet, Chrome
Mfr # 2037000A
Zoro # G9026792
product price: $438.90
/ea
Free Shipping & Returns
$438.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Finish Chrome
- Handle Type Metal Lever
- Flow Rate 1.2 gpm
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Price Pfister
- MFR # 2037000A
- Zoro # G9026792
- Country of Origin Germany
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Finish | Chrome |
Handle Type | Metal Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Bathroom Faucet |
Description
Bathroom Faucet,Widespread,8 In.,Chrome
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAHER CANADA PRODUCTS Praher Canada Products 200-GATE 2 In. Slide Valve - PVC S x S 0 (200GATE)
- NIBCO Baseboard Tee, Low-Lead Cast Bronze (705-LF 3/4X1/8X3/4)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, White (7381231-200.0200A)
- DIXON Blow Gun Extension, Nickel Plated, For Use with Air Chief Lever Operated Blow Gun, 1/8 in MNPT, Ste (BGE12)
- PRICE PFISTER Dual Handle Bathroom Faucet, Chrome (2019900A)
- VALTERRA SHOWER VALVE W/ VAC BRKR, 4IN, 2 KNOB, 1/4 TURN, PLASTIC, WHITE (PF223242)
- MOEN Dual Handle 4" Mount, 2 Hole Low Arc Laundry Sink Faucet, Chrome plated (74998)
- CHICAGO FAUCET Dual-Handle 4'' Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4D-DB6AE1-369ABCP)
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-VS)
- ZURN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81104-XL-3M)
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2131LF)
- Price Pfister Bathroom Sink Faucets