Shop All Pet Toys
Prevue Pet Products
Prevue Pet Products - Wacky Wood Perch- Brown 36 Inch - 62399
Mfr # 67244
Zoro # G203721266
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevue Pet Products
- MFR # 67244
- Zoro # G203721266
- UPC # 48081623992
- Country of Origin China
- Category Pet Toys
Description
WACKY WOOD PERCHMade out of lima root, the natural irregular shape of this perch provides exercise as birds walk. Lima root is an ultra hardwood used for long-lasting durability.
UPC : 048081623992
Color : BROWN
Size : 36 INCH
Length : 36
Width : 6
Height : 6
Product Type : Bird - Cage Accessories / Perches
Shipping Dimensions: 36x6x6
UPC : 048081623992
Color : BROWN
Size : 36 INCH
Length : 36
Width : 6
Height : 6
Product Type : Bird - Cage Accessories / Perches
Shipping Dimensions: 36x6x6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 3 Gal. Farm and Landscape Sprayer (430-3G)
- LOGO BRANDS Cincinnati Repeating Logo Mini-Size Rubber Basketball (121-91MR-1)
- CUB CADET Belt V Type, 4 x 84 in. (95404252)
- OREGON Mower Blade (396-807)
- PREVUE PET PRODUCTS Prevue Pet Products 550-62387 Prevue Pet Products Terrific Toys Small Grab Bag Bird Sticks (550-62387)
- ZIPPYPAWS Z-Stitch Floaterz Turtle Dog Toy - Green - Medium (818786014070)
- JOLLY PETS Jolly Soccer Ball BLUE 8" (3421-BL-8)
- BARK Multicolored Plush Rucksack Dog Toy (207723)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32025 Dog Activity Move-2-Win - Level 3 (32025)
- KYLIES Cat Jute Ball W/Feathr (IDC10186)
- PETEDGE Zanies Rope Bone 10 In (ZW800 10)
- Prevue Pet Products Pet Toys