Shop All Pet Grooming & Health
Prevue Pet Products
Prevue Pet Products - Cuttlebone Holder- Yellow
Mfr # 67376
Zoro # G103721465
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevue Pet Products
- MFR # 67376
- Zoro # G103721465
- UPC # 48081011492
- Country of Origin China
- Category Pet Grooming & Health
Description
CUTTLEBONE HOLDEROne-size-fits-all plastic holder hangs easily from any horizontal cage wire. Can also be used for millet, pieces of fruits or vegetables and other treats.
UPC : 048081011492
Color : YELLOW
Length : 1
Width : 5
Height : 7.5
Product Type : Bird - Feeding Accessories / Miscellaneous
Shipping Dimensions: 1x5x7.5
UPC : 048081011492
Color : YELLOW
Length : 1
Width : 5
Height : 7.5
Product Type : Bird - Feeding Accessories / Miscellaneous
Shipping Dimensions: 1x5x7.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Tension Band, 2-3/8" (328524C)
- A & I PRODUCTS Gasket, Sediment Bowl (10 pack) 3.75" x4" x2" (A-17C41)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-12X25)
- HYDROFARM Garden Soft Tie (HGST)
- PREVUE PET PRODUCTS Prevue Pet Products SP2010B Prevue Hendryx Two Story Hamster & Gerbil Cage- Blue (SP2010B)
- NEW AGE PET Dog House Door Flap, XL (DOOR001XL)
- NEW AGE PET My Buddys Pet Bunk, w/Removeable Cover, R (EHHB103L)
- PREMIER PET Kenl Bedding Cedar 2 Cf (2.0P5PK)
- PET SILK Pet Silk PS1106 4 oz. Top Knot Gel (PS1106)
- METROPOLITAN VACUUM CLEANER Metropolitan Vacuum Cleaner QD-1 Metro Quick Draw Pet Dryer Grooming Product (114-142041)
- EMSON Bell Plus Howell Paw Perfect Safe & Perfect Way To Trim Your Pets Nails (EM571626)
- Prevue Pet Products Pet Grooming & Health