Prevue Hendryx

Prevue Hendryx PP-E433 Economy Dog Crate - Large


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features:
  • Dimensions: 36.5" L x 23" W x 26" H
  • For Dogs up to 60 Pounds
  • Double security locks on large front doors
  • Durable (EXTRA DEEP) plastic pan is included with the crate.
  • Heavy 7 & 10 gauge wire
  • Crates fold in seconds to a flat portable "suitcase style" package
  • Two removable black plastic comfort handles for easier handling
  • Available in luxurious, rust-proof, Black baked powder coated finish with durable plastic pans
The Economy Dog Crate has a durable, black baked powder coated finish and an extra deep 1 1/2" pan to contain messes and hold cushions in place -removes easily for cleaning. The heavy gauge body mesh is sturdy and stable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.