Prevue Hendryx PP-851B-B Clean Life Play Top Bird Cage - Black
Mfr # PP-851B/B
Zoro # G703724927
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevue Hendryx
- MFR # PP-851B/B
- Zoro # G703724927
- UPC # 48081085141
- Country of Origin China
- Category Pet Crates & Carriers
Description
- Cage Dimensions: 18" L x 18" W x 27" H
- Base Dimensions: 22" L x 22" W
- 1/2" Wire Spacing
- Wire Gauge: 13 & 16
- Superior construction
- Available in four colors:
- Black Base with Black Wire
- Green Base with White Wire
- Red Base with Black Wire
- White Base with White Wire
- Uniquely molded plastic base
- Integrated seed guard
The intelligent design and patented features of the Clean Life system reduce or eliminate scattered debris and make cage cleaning a snap. Bird owners will spend more time enjoying their birds, and the birds will thrive in the cleaner living environment.
Clean Life bird cages feature a uniquely molded plastic base with built-in seed guard and are the only plastic-based cages on the market with a pull-out bottom grille. The lower positioned cups help contain mess and keep the cage area free of debris.
The elevated body mesh also prevents debris from getting stuck at traditional catch points along the bottom of the bird cage. These cages include 2 plastic cups, 3 perches and are designed for parakeets, cockatiels and other small-medium birds.
Additional Features:- Built-in seed guard, along with elevated cage body and lower cup placement reduces seed debris
- Elevated cage body eliminates most common debris catch points
- Creates a path for seeds and other debris to flow back into the cage
- Eliminates debris transfer between stacked cages
- Pull out bottom grille and drawer
- Snug-fit Squeegee-edged removable drawer:
- Tight fitting, flared edges eliminate debris build up and catch areas
- Eliminates gap between base and drawer
- Debris flows directly into drawer
- Removable bottom grille:
- Front access removable grille
- Grille slides out and back in easily for quick cleaning
- Allows for easy cleaning without cage disassembly
- 2 Plastic cups included
- 3 Perches included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR NAIL GRINDER DOG MULTI (PGRDNG)
- IGLOO COOLER BLUE 70QT (49494)
- S.R.SMITH S.R.Smith AS100EC Vented Anchor Socket Cap (AS100EC)
- FLASH FURNITURE Natural/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-NAT-GG)
- PREVUE HENDRYX Prevue Hendryx 7500 Premium Cat Home with 4 Levels (7500)
- SONGBIRD ESSENTIALS Songbird Essentials Mounted Grass Roosting Pocket with Roof (SE934)
- PRO SELECT ProSelect Replacement Door Latch Cover - ZW8963 17 (ZW8963 17)
- RICHELL USA Richell USA 94193 Premium Plus Freestanding Pet Gate with Door - Brown (94193)
- A & E CAGE A&e Cages AE-B-2620W Large Victorian Dome Top Bird Cage - White (AE-B-2620W)
- PET TREX Pet Trex 83-DT5276 2180 Home & Car Folding Pet Ramp (83-DT5276)
- STOVALL PRODUCTS Stovall Western Mountain Bluebird House (SP2HUW)
- Prevue Hendryx Pet Crates & Carriers