Shop All Pet Crates & Carriers
Prevue Hendryx
Prevue Hendryx PP-3155S Silverado Macaw Dome Top Cage
Mfr # PP-3155S
Zoro # G203724656
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,359.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prevue Hendryx
- MFR # PP-3155S
- Zoro # G203724656
- UPC # 48081031551
- Country of Origin China
- Category Pet Crates & Carriers
Description
Features:
- Interior Dimensions measure 46" W x 36" D x 63" H
- Exterior dimensions measure 49" W x 36" D x 78 1/4" H
- Double locking 20" length x 43" height front door
- 1 3/8" stainless steel bar spacing
- 9 Gauge Wire
- Wrought iron construction with powder coated finish
- Lead and zinc free cages are non-toxic and bird safe Cage top playpen
- Built in the U.S.A.
The Silverado Dome Top Macaw Cage is the perfect cage for large birds! This dome top bird cage is one of the most spacious and durable available. Slip-in mesh panel construction allows for easy assembly.
Includes 3 large stainless steel non-tip feeding bowls, 1 1/8" diameter hardwood perch, a large heavy-duty bottom tray and pull-out bottom grille, and a double-locking front door that measures 20"W x 43"H. Rolling casters make it easy to move the Silverado Macaw Dome Top Bird Cage.
Additional Features:- Heavy-duty push button door lock is more difficult (if not impossible) for a bird to open vs. a simple latch. The button cannot be reached from inside the cage so the bird has no chance of opening the door and flying out.
- Windbell lock at the top of the cage is an additional safety feature.
- The door cannot be opened without flipping the windbell lock up and out of the way of the door.
- Even if the pet owner forgets to slide the latch of the push button lock over to re-lock it, the bird still cannot get out of the cage because it is impossible for the bird to flip up the windbell lock while pushing the front door open and climbing out of the cage.
- The push button lock and windbell lock make this cage 99.9% escape proof
- Flathead hex bolt cage assembly that birds cannot unscrew
- Easy to assemble slip-in mesh panel construction
- 3 Large stainless steel, non-tip bowls
- 1 Hardwood perch, 1 1/8" diameter
- Rounded corner seed guard set included means no sharp edges and help to control messes
- Pull out drawer bottom grille and drawer for easy cleaning
- Cage stand base features heavy-duty, long la
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID FENCE Repel Animal All-Prps Rtu 32Oz (HG-65007)
- SEYMOUR MIDWEST Eye Hoe, 71/2" Blade, Head Only (42801)
- ZORO APPROVED SUPPLIER Rainbow Dynamic Replacement Spa Filter Cartridge 6 Pack Compatible PRB25-IN/C-4326/FC-2375 (WS.RBW2375-6P)
- QUICK SET Cabin Tent (14628)
- PREVUE HENDRYX Prevue Hendryx 7500 Premium Cat Home with 4 Levels (7500)
- MILLER MFG Pet Lodge Double Door Crate MEDIUM (2321-M)
- RICHELL USA Richell USA 94193 Premium Plus Freestanding Pet Gate with Door - Brown (94193)
- PRO SELECT Proselect ZW1224 42 SS Modular Kennel Cage Rep Floor Grate Lrg S (ZW1224 42)
- PARTYANIMAL 3-Story Cats House - Sky Blue & White (PA139171)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- PET ADOBE Pet Adobe Double Door Folding Metal Crate 42-Inch with Divider, Plastic Leak-Proof Tray, Dogs, Large (702524KTP)
- Prevue Hendryx Pet Crates & Carriers