Shop All Pet Crates & Carriers
Prevue Hendryx
Prevue Hendryx PP-3152COCO Medium Wrought Iron Select Bird Cage - Coco Brown
Mfr # PP-3152COCO
Zoro # G503724745
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevue Hendryx
- MFR # PP-3152COCO
- Zoro # G503724745
- UPC # 48081315248
- Country of Origin China
- Category Pet Crates & Carriers
Description
Features:
- Cage Dimensions: 24" L x 20" W x 34.75" H
- Overall Height with stand: 60"
- 3/4" Wire Spacing
- 9 & 12 Gauge Wire
- Wrought iron construction with powder coated finish
- Lead and zinc free cages are non-toxic and bird safe Cage top playpen
- Rounded corner seed guards to help contain messes
- Built in the U.S.A.
The Select Series cages offer quality craftsmanship at an excellent value! This bird cage features a top-opening playpen Heavy-duty push button door lock is more difficult (if not impossible) for a bird to open vs. a simple latch.
All Select Cages includes 2 solid wood perches, 4 stainless steel cups, pull out grille and rolling caster stand. The three metallic finishes - Jade Green, Garnet Red and Cobalt Blue - have a double ladder playtop and solid cup doors.
Additional Features:- Heavy-duty push button door lock is more difficult (if not impossible) for a bird to open vs. a simple latch. The button cannot be reached from inside the cage so the bird has no chance of opening the door and flying out.
- Windbell lock at the top of the cage is an additional safety feature.
- The door cannot be opened without flipping the windbell lock up and out of the way of the door.
- Even if the pet owner forgets to slide the latch of the push button lock over to re-lock it, the bird still cannot get out of the cage because it is impossible for the bird to flip up the windbell lock while pushing the front door open and climbing out of the cage.
- The push button lock and windbell lock make this cage 99.9% escape proof
- 4 Stainless steel cups
- 2 Wood perches
- Slide out bottom grille
- Top and bottom pull out drawer for easy cleaning
- Grille clip is another safety feature - it latches up and over the handle on the pull out bottom grille to lock it in place. This prevents larger and more aggressive birds from kicking out or pushing out the grille and possibly trying to escape through the opening.
- Cage stand base features heavy-duty, long lasting rubber easy rolling casters
- Rubber caster will not break like a plastic wheel
- Does n
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGFOOT Premium Poly Snow Shovel with Metal Lifesaver Handle (1177-1-1)
- RADIUS GARDEN Root Slayer Mini-Digger Shovel (22411)
- TRUE TEMPER Snow Shovel, 24" Poly Blade, D-Grip, Steel (1603500)
- LANDSCAPERS SELECT Coupling Hose Repair 1/2In (GB934M3L)
- PREVUE HENDRYX Prevue Hendryx 7500 Premium Cat Home with 4 Levels (7500)
- LOOKER Looker OBC Bat-Single Chamber 24" x 14-1/4" x 3" OBC Bat House Single Chamber (SE520)
- MILLER MFG Miller Manufacturing 405073156 157315 26 x 24 x 37 in. Large Plastic Pet Crate (405073156)
- SONGBIRD ESSENTIALS Songbird Essentials Mounted Grass Roosting Pocket with Roof (SE934)
- FLOORTEX P-Tex Polypropylene Pet Crate Floor Protection Mat, XXL, 32in x 50in (NCSMFLLS0003)
- PRO SELECT Proselect ZW1224 42 SS Modular Kennel Cage Rep Floor Grate Lrg S (ZW1224 42)
- NEW AGE PET ECOFLEX Dog Crate, Antique White Small (EHHC404S)
- Prevue Hendryx Pet Crates & Carriers