Shop All Pet Crates & Carriers
Prevue Hendryx
Prevue Hendryx PP-3151C Small Wrought Iron Select Bird Cage - Chalk White
Mfr # PP-3151C
Zoro # G603724416
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prevue Hendryx
- MFR # PP-3151C
- Zoro # G603724416
- UPC # 48081315125
- Country of Origin China
- Category Pet Crates & Carriers
Description
Features:
- Cage Dimensions: 18" L x 18" W x 31.5" H
- Overall Height with stand: 57"
- 3/4" Wire Spacing
- 9 & 12 Gauge Wire
- Wrought iron construction with powder coated finish
- Lead and zinc free cages are non-toxic and bird safe Cage top playpen
- Rounded corner seed guards to help contain messes
The Select Series cages offer quality craftsmanship at an excellent value! This bird cage features a top-opening playpen Heavy-duty push button door lock is more difficult (if not impossible) for a bird to open vs. a simple latch.
All Select Cages includes 2 solid wood perches, 4 stainless steel cups, pull out grille and rolling caster stand. The three metallic finishes - Jade Green, Garnet Red and Cobalt Blue - have a double ladder playtop and solid cup doors.
Additional Features:- Heavy-duty push button door lock is more difficult (if not impossible) for a bird to open vs. a simple latch. The button cannot be reached from inside the cage so the bird has no chance of opening the door and flying out.
- Windbell lock at the top of the cage is an additional safety feature.
- The door cannot be opened without flipping the windbell lock up and out of the way of the door.
- Even if the pet owner forgets to slide the latch of the push button lock over to re-lock it, the bird still cannot get out of the cage because it is impossible for the bird to flip up the windbell lock while pushing the front door open and climbing out of the cage.
- The push button lock and windbell lock make this cage 99.9% escape proof
- 4 Stainless steel cups
- 2 Wood perches
- Slide out bottom grille
- Top and bottom pull out drawer for easy cleaning
- Grille clip is another safety feature - it latches up and over the handle on the pull out bottom grille to lock it in place. This prevents larger and more aggressive birds from kicking out or pushing out the grille and possibly trying to escape through the opening.
- Cage stand base features heavy-duty, long lasting rubber easy rolling casters
- Rubber caster will not break like a plastic wheel
- Does not leave marks on tile or wood flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO #4 Industrial Square Point Shovel, Plastic Blade, 28 in L Gray Polypropylene Handle (6982RG)
- ORALX Oralx Vita-Lyte 1000 60cc (228)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Blac (END3ABK10KWH)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-24X50)
- PREVUE HENDRYX Prevue Hendryx 7500 Premium Cat Home with 4 Levels (7500)
- MIDWEST METALS DOG CRATE MED 36X23X25"" (836)
- H2H Small Wood Crate with Side Metal Handles & Metal Panel on Side of Crate - Set of 3 (H22546547)
- SONGBIRD ESSENTIALS Songbird Essentials Mounted Grass Roosting Pocket with Roof (SE934)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 19 X 35 (APCLPD0220)
- MILLER MFG Pet Lodge Double Door Crate LARGE (2321-L)
- PET TREX Pet Trex 83-DT5276 2180 Home & Car Folding Pet Ramp (83-DT5276)
- Prevue Hendryx Pet Crates & Carriers